Dottie SEU63 Painted 12 Gauge Steel 2-Nail Staple 1-3/8-Inch x 13/16-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Dottie SEU63 Painted 12 Gauge Steel 2-Nail Staple 1-3/8-Inch x 13/16-Inch

SKU: 458551
Dottie 2-Nail staple in painted finish, has 12-Gauge steel construction for durability. The staple measuring 1-3/8-Inch x 13/16-Inch, supports three 6-AWG SEU cable.
  • Made from 12-Gauge steel for strength and durability
  • Features painted finish
  • Has a dimension of 1-3/8-Inch x 13/16-Inch

Overview

Dottie 2-Nail staple in painted finish, has 12-Gauge steel construction for durability. The staple measuring 1-3/8-Inch x 13/16-Inch, supports three 6-AWG SEU cable.

Specifications

GTIN
00781002271307
Type
2-Nail
Material
12 Gauge Steel
Item Name
Staple
Finish
Painted
Brand Name
Dottie
Energy Star Flag
No
UNSPSC
39121705
Insulation Material
No
Package Quantity
1000/Carton Industructo Box
Size
1-3/8 Inch Length x 13/16 Inch Width
Cable Range
(3) 6 AWG SEU
UPC
78100227130
Manufacturer Name
Dottie
Manufacturer Part Number
SEU63
Country Of Origin
*** Multiple Countries ***
Made In America
Yes
RoHS Flag
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.