Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Dottie EB4 Zinc Plated Steel Eye Bolt With Hexagonal Nut 1/4-Inch x 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Dottie EB4 Zinc Plated Steel Eye Bolt With Hexagonal Nut 1/4-Inch x 2-Inch

SKU: 409847
Dottie Eye bolt with hex nut, has thread size of 1/4-Inch. This bolt has thread length of 7/8-Inch and shank length of 1-Inch. It has durable low-carbon cold drawn steel construction with zinc-plated finish. It measures 1/4-Inch x 2-Inch. It has wire diameter of 0.16-Inch and eye diameter of 1/2-Inch. It withstands working load of up to 74 lb.
  • Features steel construction
  • Measures 12-Inch x 4.38-Inch x 118.312-Inch
  • Has thread size of 1/4-Inch

Overview

Dottie Eye bolt with hex nut, has thread size of 1/4-Inch. This bolt has thread length of 7/8-Inch and shank length of 1-Inch. It has durable low-carbon cold drawn steel construction with zinc-plated finish. It measures 1/4-Inch x 2-Inch. It has wire diameter of 0.16-Inch and eye diameter of 1/2-Inch. It withstands working load of up to 74 lb.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Made In America
Yes
Brand Name
Dottie
Head Type
No
UNSPSC
31161610
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
RoHS Flag
No
GTIN
00781002282402
Item Name
Eye Bolt With Hexagonal Nut
Eye Diameter
0.5
Wire Diameter
0.16
Finish
Zinc Plated
Thread Size
1/4 Inch
Thread Length
0.875
Size
1/4 Inch
Shank Length
1
Material
Steel
Length
2
UPC
78100228240
Manufacturer Name
Dottie
Manufacturer Part Number
EB4
Thread Type
No
Head Color
No
Drive Size
No
Drive Type
No
Point Type
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.