Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Dottie CH1212 Zinc Plated Steel Single Jack Chain #12 100-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

Dottie CH1212 Zinc Plated Steel Single Jack Chain #12 100-ft

SKU: 133872
Dottie 100-ft Single jack chain features zinc-plated steel construction to suspend fixtures. The size 12 jack chain with 115 lb tensile strength withstands working load of 29 lb.
  • Suitable for suspending fixtures
  • Features steel construction with zinc-plated finish for outstanding corrosion resistance
  • Suitable for lighting fixtures and novelty applications

Overview

Dottie 100-ft Single jack chain features zinc-plated steel construction to suspend fixtures. The size 12 jack chain with 115 lb tensile strength withstands working load of 29 lb.

Specifications

Shape
No
Working Load Limit
29 lb
GTIN
00781002274858
UNSPSC
31151606
RoHS Flag
No
Country Of Origin
*** Multiple Countries ***
Link Type
No
Energy Star Flag
No
Made In America
Yes
Trade Size
#12
Tensile Strength
115 lb
Brand Name
Dottie
Manufacturer Part Number
CH1212
Manufacturer Name
Dottie
UPC
78100227485
Finish
Zinc Plated
Item Name
Single Jack Chain
Length
100
Material
Steel

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.