Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Dottie AT25 Zinc Plated Steel Anchor Setting Tool 1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Dottie AT25 Zinc Plated Steel Anchor Setting Tool 1/4-Inch

SKU: 391049
Dottie 1/4-Inch Anchor setting tool features steel construction with corrosion-resistant zinc-plated finish. Tool is suitable for DA25/DAS25 drop-in anchors.
  • AT Tool must be used for proper installation
  • For DA25/DAS25 drop-in anchors
  • Features steel construction with zinc-plated finish for outstanding corrosion resistance

Overview

Dottie 1/4-Inch Anchor setting tool features steel construction with corrosion-resistant zinc-plated finish. Tool is suitable for DA25/DAS25 drop-in anchors.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00781002276302
UNSPSC
27112404
RoHS Flag
No
Made In America
Yes
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
UPC
78100227630
Manufacturer Name
Dottie
Manufacturer Part Number
AT25
Brand Name
Dottie
Size
1/4 Inch
Color/Finish
Zinc Plated
For Use With
DA25/DAS25 Drop-In Anchors
Item Name
Anchor Setting Tool
Material
Steel

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.