Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Dottie 68 Insulpad Sound Barrier Putty Pad 6-Inch x 8-Inch x 1/8-Inch Polymers and Butyl Rubber Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Dottie 68 Insulpad Sound Barrier Putty Pad 6-Inch x 8-Inch x 1/8-Inch Polymers and Butyl Rubber Gray

SKU: 402199
Dottie Insulpad sound barrier putty pad in gray color, can be used to seal, bond, insulate and deaden sound applications. This pad measuring 1/8-Inch x 6-Inch x 8-Inch, has polymers and butyl rubber construction. Sound barrier pad with low odor, forms watertight seal. This on hardening, withstands temperature of -20 to 180 deg F. Putty pad complies with OSHA standards.
  • 100% Solid
  • Sound barrier
  • Forms water-tight seal

Overview

Dottie Insulpad sound barrier putty pad in gray color, can be used to seal, bond, insulate and deaden sound applications. This pad measuring 1/8-Inch x 6-Inch x 8-Inch, has polymers and butyl rubber construction. Sound barrier pad with low odor, forms watertight seal. This on hardening, withstands temperature of -20 to 180 deg F. Putty pad complies with OSHA standards.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Degree of Protection
No
Manufacturer Name
Dottie
Energy Star Flag
No
Color
Gray
Standards
Comply with OSHA's Hazard Communication Standard 29 CRP 1910.1200
GTIN
00781002152507
UNSPSC
31201500
RoHS Flag
No
Made In America
Yes
Country Of Origin
*** Multiple Countries ***
Manufacturer Part Number
68
UPC
78100215250
Backing Material
No
Brand Name
Dottie
Width
8
Type
Insulpad
Adhesive Material
No
Thickness
0.125
Temperature Rating
-20 to 180 deg F
Material
Polymers and Butyl Rubber
Length
6
Item Name
Sound Barrier Putty Pad

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.