Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Dottie 2WS12 Nylon Heavy-Duty Tie Down Web Strap 12-ft Black 2-Piece Hang-Up Display Pack Strap-Its™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Dottie 2WS12 Nylon Heavy-Duty Tie Down Web Strap 12-ft Black 2-Piece Hang-Up Display Pack Strap-Its™

SKU: 423710
Standard Pack/Case Quantity: 2/Pack
Dottie Strap-Its™ Heavy-duty tie-down web strap in black color, features nylon construction. This 12-ft weather-proof strap comes with rust-proof cam-action buckle, display box and header card. It is suitable for securing contractor, DIY, landscape maintenance and recreational load applications.
  • Test webbing capacity of 750 lb
  • Strong 1-Inch heavy-duty web construction
  • Features nylon construction

Overview

Dottie Strap-Its™ Heavy-duty tie-down web strap in black color, features nylon construction. This 12-ft weather-proof strap comes with rust-proof cam-action buckle, display box and header card. It is suitable for securing contractor, DIY, landscape maintenance and recreational load applications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standard Pack/Case Quantity
2/Pack
RoHS Flag
No
Made In America
Yes
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
GTIN
00781002582168
Strap Color
Black
Working Load Limit
150 lb
Type
Heavy-Duty
Sub Brand
Strap-Its™
Material
Nylon
Length
12
Brand Name
Dottie
UNSPSC
31151903
UPC
78100258216
Attachment Type
No
Manufacturer Part Number
2WS12
Manufacturer Name
Dottie
Item Name
Tie Down Web Strap
Thread Type
No
Thread Size
No
Head Type
No
Finish
No
Drive Type
No
Drill Size
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.