Dolphin Components Corporation DC-1000S Super B Moisture-Resistant Insulation Displacement Connector 26-16-AWG Run and Tap Run Tap Connection Blue

  

*Images are for illustration purposes only and may not be an exact representation of the product

Dolphin Components Corporation DC-1000S Super B Moisture-Resistant Insulation Displacement Connector 26-16-AWG Run and Tap Run Tap Connection Blue

SKU: 159157
Standard Pack/Case Quantity: 1000/Box
Dolphin Components Corporation Super B moisture resistant insulation displacement connector in blue color, accommodates 26 - 16-AWG run and tap conductors. The 1-Port connector with 0.194-Inch Dia PVC insulation, is preferable for telecommunications and electrical cables. It positions wire perfectly for a single crimp and minimizes wire strand hang-up. It has a voltage rating of 300-Volts and temperature of -30 to 475 deg F. Connector is UL listed.
  • Offers moisture resistance and free from corrosion, leakage
  • Filled with non-curing sealant
  • Permits easier wire insertion

Overview

Dolphin Components Corporation Super B moisture resistant insulation displacement connector in blue color, accommodates 26 - 16-AWG run and tap conductors. The 1-Port connector with 0.194-Inch Dia PVC insulation, is preferable for telecommunications and electrical cables. It positions wire perfectly for a single crimp and minimizes wire strand hang-up. It has a voltage rating of 300-Volts and temperature of -30 to 475 deg F. Connector is UL listed.

Specifications

Manufacturer Part Number
DC-1000S
Temperature Rating
-60 to 475 deg F
Type
Super B, Moisture-Resistant
Voltage Rating
300 Volt
Insulation
PVC
Standard Pack/Case Quantity
1000/Box
Manufacturer Name
Dolphin Components Corporation
UPC
71098370112
Color
Blue
Energy Star Flag
No
Standards
UL Listed
UNSPSC
39121409
Size
0.194 Inch Insulation Dia
Brand Name
Dolphin Components Corporation
Cable Type
No
Conductor Size
26-16 AWG Run/Tap
Number of Ports
1.0000
Connection Type
Run and Tap
Degree of Protection
No
Finish
No
Item Name
Insulation Displacement Connector

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.