Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

DMF Lighting DRDHN4 5-Inch Recessed Down Light Housing

  

*Images are for illustration purposes only and may not be an exact representation of the product

DMF Lighting DRDHN4 5-Inch Recessed Down Light Housing

SKU: 468457
DMF Lighting Non-insulation contact recessed light can has 18-gauge die-formed aluminum box, which is fastened to 22-gauge steel mounting frame for longer life. It extends up to 24-inches. The galvanized steel junction box is equipped with (6) 1/2-Inch, (1) 3/4-Inch knockouts with pryout slots to allow straight conduit runs and (4) knockouts for non-metallic sheathed cable installation. The recessed light can features pre-installed adjustable bar hangers to accommodate lumber, laminated beams and T-bar. It is suitable for new construction, remodel and retrofit. Recessed light can meets cULus, ENERGY STAR, California Title 24 2016 JA8, IC and ASTM E283 standards.
  • Non-insulation contact (Non-IC)
  • Junction box tension spring allows snap-in installation of plate cover for easy access to wiring
  • Junction box is approved for 8 (4 in/4 out) 12-AWG 90 deg C feed-thru wire conductors
  • TRIAC dimming
  • For new construction, remodel, retrofit

Overview

DMF Lighting Non-insulation contact recessed light can has 18-gauge die-formed aluminum box, which is fastened to 22-gauge steel mounting frame for longer life. It extends up to 24-inches. The galvanized steel junction box is equipped with (6) 1/2-Inch, (1) 3/4-Inch knockouts with pryout slots to allow straight conduit runs and (4) knockouts for non-metallic sheathed cable installation. The recessed light can features pre-installed adjustable bar hangers to accommodate lumber, laminated beams and T-bar. It is suitable for new construction, remodel and retrofit. Recessed light can meets cULus, ENERGY STAR, California Title 24 2016 JA8, IC and ASTM E283 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Driver Type
Integrated ELV/Triac
Shape
No
sku
468457
Socket Type
No
Ceiling Type
Non-Insulated
Energy Star Flag
No
Standards
cULus Certified, Energy Star and Reg Qualified, California Title 24 2016 JA8 Compliant, ASTM E283
Lamp Included
No
Shade Type
No
Trim Size
5 Inch
Component Type
No
Trim Type
No
UNSPSC
39111505
Mounting
Recessed
UPC
64871531336
Manufacturer Name
DMF Lighting
Manufacturer Part Number
DRDHN4
Item Name
Recessed Down Light Housing
Finish
No
Dimmable
No
Dimensions
10-7/16 Inch Length x 5-15/16 Inch Width x 4-7/8 Inch Height
Degree of Protection
No
Cutout Size
4-3/8 Inch
Brand Name
DMF Lighting
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.