Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

DiodeLED DI-12V-SE-60W 120-Volt AC at 50/60-Hz Input 12-Volt DC Output 1-Pole Driver And Dimmer Switch Glossy White/Glossy Dark Brown/Glossy Light Almond Switchex®

  

*Images are for illustration purposes only and may not be an exact representation of the product

DiodeLED DI-12V-SE-60W 120-Volt AC at 50/60-Hz Input 12-Volt DC Output 1-Pole Driver And Dimmer Switch Glossy White/Glossy Dark Brown/Glossy Light Almond Switchex®

SKU: 540479
DiodeLED Switchex® 1-Pole Driver and dimmer switch has input voltage rating of 120-Volt AC at 50/60-Hz and output voltage rating of 12-Volt DC. Switch in glossy white/glossy dark brown/glossy light almond color, has comes with voltage barrier partition to install high/low-voltage circuit in same switch box. Switch in gloss finish, easily fits in a standard recessed electrical box. Switch with lead wire terminal connection, features adjustable voltage output dial to address voltage drop. It has maximum load capacity of 60-Watts and 5-Amps for CFL/LED. In-wall mountable switch measures 2.1-Inch x 2.1-Inch x 4.1-Inch. Switch operates at temperature range of 0 to 40 deg C. Driver and dimmer switch is cULus listed, CE certified, RoHS compliant and meets NEC standards.
  • Simplifies LED installation by eliminating compatibility issues between driver and dimmer
  • On interruption of power SWITCHEX will return to setting prior to interruption
  • 100 - 1% Smooth dimming
  • No minimum load required
  • Eliminates compatibility issues between drivers and switches

Overview

DiodeLED Switchex® 1-Pole Driver and dimmer switch has input voltage rating of 120-Volt AC at 50/60-Hz and output voltage rating of 12-Volt DC. Switch in glossy white/glossy dark brown/glossy light almond color, has comes with voltage barrier partition to install high/low-voltage circuit in same switch box. Switch in gloss finish, easily fits in a standard recessed electrical box. Switch with lead wire terminal connection, features adjustable voltage output dial to address voltage drop. It has maximum load capacity of 60-Watts and 5-Amps for CFL/LED. In-wall mountable switch measures 2.1-Inch x 2.1-Inch x 4.1-Inch. Switch operates at temperature range of 0 to 40 deg C. Driver and dimmer switch is cULus listed, CE certified, RoHS compliant and meets NEC standards.

Specifications

Sub Brand
Switchex®
Item Name
Driver And Dimmer Switch
Maximum Load Capacity
60 Watt, 5 Amp
Mounting
In-Wall
Number of Poles
1
RoHS Flag
Yes
Temperature Rating
0 to 40 deg C
Terminal Connection
Lead Wire
UNSPSC
41113630
Voltage Rating
120 Volt AC at 50/60 Hz Input, 12 Volt DC Output
Standards
cULus E469769 Certified, CE Marked, NEC Code 725.136, FCC, RoHS Compliant
Energy Star Flag
No
Grounding
No
Finish
Gloss
Color
Glossy White/Glossy Dark Brown/Glossy Light Almond (Tri-Color)
Manufacturer Name
DiodeLED
Manufacturer Part Number
DI-12V-SE-60W
Country Of Origin
France
Environmental Conditions
8 - 90% Non-Condensing Relative Humidity
Action
ON/OFF
Dimensions
2.1 Inch Width x 2.1 Inch Depth x 4.1 Inch Height
Brand Name
DiodeLED
Actuator
No

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.