Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

DIN RAIL MINIATURE CIRCUIT BREAKER EMD FAZ D25 2 NA 2P 25A CB

  

*Images are for illustration purposes only and may not be an exact representation of the product

DIN RAIL MINIATURE CIRCUIT BREAKER EMD FAZ D25 2 NA 2P 25A CB

SKU: 416629
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 1.39 INCH WIDTH X 2.36 INCH DEPTH X 4.13 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 489, CSA C22.2 APPROVAL; 277/480 VOLT AC VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP INTERRUPTING RATING

Overview

CURRENT LIMITING, THERMAL MAGNETIC TYPE; 1.39 INCH WIDTH X 2.36 INCH DEPTH X 4.13 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 489, CSA C22.2 APPROVAL; 277/480 VOLT AC VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP INTERRUPTING RATING

Specifications

GTIN
04015081020683
Energy Star Flag
No
Brand Name
No
Manufacturer Part Number
FAZ-D25/2-NA
Manufacturer Name
EATON MOELLER DISTRIBUTION CONTROLS
UNSPSC
39121603
UPC
01508102068

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.