Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Dimplex LC3010W31 Linear Convector Baseboard Heater 1000/750-Watt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Dimplex LC3010W31 Linear Convector Baseboard Heater 1000/750-Watt White

SKU: 128262
Dimplex LC Series Linear convector baseboard heater in white color, has built-in thermostat that keeps the room temperature at a desired level. This wall mountable heater features 22-gauge steel construction with polyester/epoxy powder-coated finish. This 240-/208-Volt heater has 1000/750-Watts of power rating and delivers output of 3412/2559 BTU. Nickel chromium heating-element enclosed within a stainless steel sheath converts the heat into the energy. This overheat cut-out heater has superior shark-fin blade design on steel tubular element for greater heat transfer and longer life. It is suitable for basements, bathrooms, bedrooms, living rooms, foyers, garages, hallways, home office and kitchen. It measures 30-Inch x 2-1/2-Inch x 6-3/4-Inch. Baseboard heater is cULus listed.
  • Compact size is up to 42% smaller in length than conventional baseboards
  • Discreet styling, reduced length and added versatility of placement provide more options when designing a room
  • Provides output of 3412 btu/2559 btu

Overview

Dimplex LC Series Linear convector baseboard heater in white color, has built-in thermostat that keeps the room temperature at a desired level. This wall mountable heater features 22-gauge steel construction with polyester/epoxy powder-coated finish. This 240-/208-Volt heater has 1000/750-Watts of power rating and delivers output of 3412/2559 BTU. Nickel chromium heating-element enclosed within a stainless steel sheath converts the heat into the energy. This overheat cut-out heater has superior shark-fin blade design on steel tubular element for greater heat transfer and longer life. It is suitable for basements, bathrooms, bedrooms, living rooms, foyers, garages, hallways, home office and kitchen. It measures 30-Inch x 2-1/2-Inch x 6-3/4-Inch. Baseboard heater is cULus listed.

Specifications

Color
White
Item Name
Linear Convector Baseboard Heater
Mounting
Wall
Power Rating
1000/750 Watt
Voltage Rating
240/208 Volt
Energy Star Flag
No
UNSPSC
40101819
Model
LC
Standards
cULus Certified
GTIN
00781052064072
Housing Material
22 Gauge Steel
Manufacturer Name
Dimplex
Manufacturer Part Number
LC3010W31
Heating Element
Nickel Chromium Element is Totally Enclosed within a Stainless Steel Sheath
Brand Name
Dimplex
Dimensions
30 Inch Length x 2-1/2 Inch Depth x 6-3/4 Inch Height
Finish
Polyester/Epoxy Powder Coated
Output
3412 BTU/2559 BTU
UPC
78105206407
Phase
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.