Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Designers Fountain 4732WH 2-Light Large Ceiling Fixture 60-Watt 120-Volt White Basic

  

*Images are for illustration purposes only and may not be an exact representation of the product

Designers Fountain 4732WH 2-Light Large Ceiling Fixture 60-Watt 120-Volt White Basic

SKU: 113350
Designers Fountain Basic Collection 2-Light large ceiling fixture in white finish, features white frosted shade that brings elegance to the home. This designers value style fixture supports two 60-Watt incandescent lamps that have voltage rating of 120-Volts. This flush mountable fixture measures 9.25-Inch x 4.75-Inch. It is ideal for bedroom, hallway, entry and utility. Fixture is UL/cUL damp location listed.
  • Two light flush mount from the basic collection by designers fountain will enhance your home with a perfect mix of form and function
  • Comes with a white finish applied by experts
  • Measures 9.25-Inch x 4.75-Inch

Overview

Designers Fountain Basic Collection 2-Light large ceiling fixture in white finish, features white frosted shade that brings elegance to the home. This designers value style fixture supports two 60-Watt incandescent lamps that have voltage rating of 120-Volts. This flush mountable fixture measures 9.25-Inch x 4.75-Inch. It is ideal for bedroom, hallway, entry and utility. Fixture is UL/cUL damp location listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Style
Designers Value
Type
Large
Voltage Rating
120 Volt
Collection
Basic
Fixture Wattage
120 Watt
Lamp Type/Designation
(2) 60 Watt Incandescent
Shape
No
Shade Type
White Frosted
Energy Star Flag
No
UNSPSC
39111521
Socket Type
Medium
Brand Name
Designers Fountain
Degree of Protection
No
UPC
04633580417
Dimensions
9.25 Inch Width x 4.75 Inch Height
Dimmable
No
Finish
White
Number of Lamps
2.0000
Mounting
Flush
Manufacturer Name
Designers Fountain
Manufacturer Part Number
4732WH
Lamp Wattage
60 Watt
Item Name
Ceiling Fixture
Standards
UL/cUL Listed, Damp Location Rated

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.