Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Designers Fountain 2420MD-BK 1-Light 3-In-1 Motion Detector Lantern 100-Watt 120-Volt Black Tiverton

  

*Images are for illustration purposes only and may not be an exact representation of the product

Designers Fountain 2420MD-BK 1-Light 3-In-1 Motion Detector Lantern 100-Watt 120-Volt Black Tiverton

SKU: 90512
Designers Fountain Tiverton Collection Traditional style 100-Watt 3-in-1 motion detector outdoor lantern in black finish, features cast aluminum construction. The clear shade brings elegance to the home. It features clear glass reflector that ensures uniform light distribution. This lantern supports one 100-Watt incandescent lamp that has voltage rating of 120-Volts. It measures 8-Inch x 6.25-Inch x 16.25-Inch. This wall mountable lantern has 8-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 4.5-Inch x 6.5-Inch. Lantern is UL/cUL listed.
  • Fixture wattage rating of 100-Watts
  • Accommodates one lamp
  • Features clear glass reflector

Overview

Designers Fountain Tiverton Collection Traditional style 100-Watt 3-in-1 motion detector outdoor lantern in black finish, features cast aluminum construction. The clear shade brings elegance to the home. It features clear glass reflector that ensures uniform light distribution. This lantern supports one 100-Watt incandescent lamp that has voltage rating of 120-Volts. It measures 8-Inch x 6.25-Inch x 16.25-Inch. This wall mountable lantern has 8-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 4.5-Inch x 6.5-Inch. Lantern is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
100 Watt
Style
Traditional
Collection
Tiverton
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
Medium Base Incandescent
Shade Type
Clear Glass
Standards
UL/cUL Wet Rated
Number of Lamps
1.0000
Energy Star Flag
No
sku
90512
Base Backplate
4.5 Inch Width x 6.5 Inch Height
Mounting
Wall
UPC
04633583170
Manufacturer Name
Designers Fountain
Manufacturer Part Number
2420MD-BK
Lamp Wattage
100 Watt
Item Name
3-In-1 Motion Detector Lantern
Finish
Black
Dimmable
No
Dimensions
8 Inch Length x 6.25 Inch Width x 16.25 Inch Height
Construction
Cast Aluminum
Brand Name
Designers Fountain
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.