Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Designers Fountain 2061WH 1-Light Wall Jelly Jar Lantern 100-Watt 120-Volt White Basic Porch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Designers Fountain 2061WH 1-Light Wall Jelly Jar Lantern 100-Watt 120-Volt White Basic Porch

SKU: 113361
Designers Fountain Basic Porch Collection Outdoor jelly jar lantern in white color, uses 4-Inch clear shade and 100-Watt incandescent bulb to deliver superior and effective illumination. It has steel construction for added durability. Lantern is UL/cUL listed.
  • Features steel construction
  • Includes 4-Inch clear shade
  • Works with 100-Watt incandescent bulb

Overview

Designers Fountain Basic Porch Collection Outdoor jelly jar lantern in white color, uses 4-Inch clear shade and 100-Watt incandescent bulb to deliver superior and effective illumination. It has steel construction for added durability. Lantern is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
100 Watt
Style
Designers Value
Collection
Basic Porch
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(1) 100 Watt Incandescent
Shade Size
4 Inch
Shade Type
Clear
Standards
UL/cUL Listed, Wet Location Rated
Number of Lamps
1.0000
Energy Star Flag
No
sku
113361
Base Backplate
4.75 Inch Width x 4.75 Inch Height
Mounting
Wall
UPC
04633580009
Manufacturer Name
Designers Fountain
Manufacturer Part Number
2061WH
Lamp Wattage
100 Watt
Item Name
Jelly Jar Lantern
Finish
White
Dimmable
No
Dimensions
5.75 Inch Length x 4.5 Inch Width x 7 Inch Height
Construction
Steel
Brand Name
Designers Fountain
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.