Tour  

Delta-Therm IN240-5-CBT Roof And Gutter De-Icing Cable 240-Volt 30-Amp 6-Watt/ft at 32 deg F Air 9-Watt/ft at 32 deg F H2O

  

*Images are for illustration purposes only and may not be an exact representation of the product

Delta-Therm IN240-5-CBT Roof And Gutter De-Icing Cable 240-Volt 30-Amp 6-Watt/ft at 32 deg F Air 9-Watt/ft at 32 deg F H2O

SKU: 112198
Delta-Therm Roof and gutter de-icing cable increases heat output as temperature decreases and conversely, decreases heat output as temperature increases. It produces heat output of 6-Watt/ft. Cable has current rating of 30-Amps and voltage rating of 240-Volts. It has maximum circuit length of 335 ft. This industrial series cable has two parallel bus wires electrically connected by a web of PTC conductive polymer.

This cable features thermoplastic elastomer jacket that offers greater protection against external impact. Tinned copper braid gives additional mechanical protection as well as a ground path for fault currents. Cable comes with thermoplastic or optional fluoropolymer over jacket that has UV inhibitors to protect against damage from the sun. It withstands maximum exposure temperature of up to 185 deg F. It is great for roof and gutter applications. De-icing cable is UL listed and CSA certified.
  • Power rating of 6-Watt/ft at 32 deg F air and 9-Watt/ft at 32 deg F H2O
  • Current rating of 30-Amps
  • Has voltage rating of 240-Volt AC
  • With metal braided and flame retardant overjacket

Overview

Delta-Therm Roof and gutter de-icing cable increases heat output as temperature decreases and conversely, decreases heat output as temperature increases. It produces heat output of 6-Watt/ft. Cable has current rating of 30-Amps and voltage rating of 240-Volts. It has maximum circuit length of 335 ft. This industrial series cable has two parallel bus wires electrically connected by a web of PTC conductive polymer.

This cable features thermoplastic elastomer jacket that offers greater protection against external impact. Tinned copper braid gives additional mechanical protection as well as a ground path for fault currents. Cable comes with thermoplastic or optional fluoropolymer over jacket that has UV inhibitors to protect against damage from the sun. It withstands maximum exposure temperature of up to 185 deg F. It is great for roof and gutter applications. De-icing cable is UL listed and CSA certified.

Specifications

Finish
No
Power Rating
6 Watt/ft at 32 deg F Air, 9 Watt/ft at 32 deg F H2O
Temperature Rating
185 deg C Maximum Exposure
Manufacturer Name
Delta-Therm
Voltage Rating
240 Volt AC
Manufacturer Part Number
IN240-5-CBT
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Amperage Rating
30 Amp
Jacket Material
No
Brand Name
Delta-Therm
Conductor Material
No
Item Name
Roof And Gutter De-Icing Cable
Is PFA Discontinued
No
Leaf Node Search
Heating Cables & Mats
Category Level One Search
HVAC
Category Level Two Search
Electric Heating
Category Level Three Search
Heating Cables & Mats

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.