Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Delta-Therm GFPE-4-240-30 Power Control Panel 240-Volt 30-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Delta-Therm GFPE-4-240-30 Power Control Panel 240-Volt 30-Amp

SKU: 399480
Delta-Therm Four 2-Pole Power control panel in gray painted metal finish, is suitable for pipe tracing, snow melting, roof de-icing, floor warming, speciality heating and zoo dens. It has voltage rating of 240-Volts and current rating of 30-Amps. It measures 20-Inch x 7-Inch x 20-Inch. It contains dry alarm contacts. Control panel is cULus listed.
  • Terminals for field wiring
  • One ground fault module per circuit
  • One yellow LED Trip indicator per interior circuit
  • Red LED trip indicator on panel door
  • Green LED control power indicator present on panel door

Overview

Delta-Therm Four 2-Pole Power control panel in gray painted metal finish, is suitable for pipe tracing, snow melting, roof de-icing, floor warming, speciality heating and zoo dens. It has voltage rating of 240-Volts and current rating of 30-Amps. It measures 20-Inch x 7-Inch x 20-Inch. It contains dry alarm contacts. Control panel is cULus listed.

Specifications

NEMA Rating
NEMA 1
Number of Poles
4
Phase
No
Size
20 Inch Width x 7 Inch Depth x 20 Inch Height
Energy Star Flag
No
Voltage Rating
240 Volt
Switch Type
No
Standards
cULus Certified
RoHS Flag
Yes
Country Of Origin
France
Item Name
Power Control Panel
Color
Gray
UNSPSC
41113630
Manufacturer Name
Delta-Therm
Manufacturer Part Number
GFPE-4-240-30
Action
No
Actuator
No
Amperage Rating
30 Amp
Brand Name
Delta-Therm
Degree of Protection
No
Finish
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.