Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Delta SIG80L Bathroom Ventilation Fan With LED Light 4-Inch Duct 80 CFM at 0.10-Inch Static Pressure 80 CFM at 0.25-Inch Static Pressure

  

*Images are for illustration purposes only and may not be an exact representation of the product

Delta SIG80L Bathroom Ventilation Fan With LED Light 4-Inch Duct 80 CFM at 0.10-Inch Static Pressure 80 CFM at 0.25-Inch Static Pressure

SKU: 422044
Delta Bathroom ventilation fan with dimmable LED light, has DC brushless motor design for long life, low noise and low power consumption. Reliability of the motor is combined with control options including humidity sensing, motion sensing and adjustable continuous low speed down to 30 CFM. Indicator light underneath the grille ensures that the fan is running. This fan has galvanized steel construction that resists corrosion and is equipped with metal duct adapter. It has fan impeller that stops if obstructed and helps in safe worry-free operation.
  • Virtually silent while producing less than 0.3 Sones of sound
  • Main light output of 1850 Lumens, 2700K
  • 26-Watt 2700K 1850-Lumens GU24 CFL (Included), 4-Watt E12 nightlight (Included)

Overview

Delta Bathroom ventilation fan with dimmable LED light, has DC brushless motor design for long life, low noise and low power consumption. Reliability of the motor is combined with control options including humidity sensing, motion sensing and adjustable continuous low speed down to 30 CFM. Indicator light underneath the grille ensures that the fan is running. This fan has galvanized steel construction that resists corrosion and is equipped with metal duct adapter. It has fan impeller that stops if obstructed and helps in safe worry-free operation.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Type
(1) 26 Watt GU24 Base CFL Main Light, (1) E12 4 Watt Night Light
Housing Material
Galvanized Steel
Item Name
Bathroom Ventilation Fan With LED Light
Energy Star Flag
No
UNSPSC
40101604
Mounting
Flush
Power Consumption
9.5 Watt at 0.1 Inch Static Pressure, 6.2 Watt at 0.25 Inch static Pressure
Housing Color
No
Voltage Rating
120 Volt
Housing Dimension
9.68 Inch Length x 9.68 Inch Width x 7.3 Inch Height
UPC
88591700090
Grille Shape
No
Amperage Rating
0.74 Amp
Manufacturer Part Number
SIG80L
Air Flow
80 CFM at 0.10 Inch Static Pressure, 80 CFM at 0.25 Inch Static Pressure
Sound Level
<0.3 Sones at 0.1 Inch Static Pressure, 0.6 Sones at 0.25 Inch Static Pressure
Manufacturer Name
Delta
Brand Name
Delta
Duct Size
4 Inch
Energy Efficiency
9.4 CFM/Watt at 0.1 Inch Static Pressure, 6.2 CFM/Watt at 0.25 Inch Static Pressure
Finish
No
Frequency Rating
60 Hz
sku
422044
Grille Color
White
Grille Dimension
14 Inch Length x 14 Inch Width
Grille Material
ABS
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.