Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Delta SIG110L Full Speed Ventilation Fan With Light 4-Inch Duct 110 CFM at 0.1-Inch Static Pressure 95 CFM at 0.25-Inch Static Pressure ENERGY STAR®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Delta SIG110L Full Speed Ventilation Fan With Light 4-Inch Duct 110 CFM at 0.1-Inch Static Pressure 95 CFM at 0.25-Inch Static Pressure ENERGY STAR®

SKU: 422056
Delta ENERGY STAR® Full speed ventilation fan with light, has voltage rating of 120-Volts and current rating of 0.82-Amp at 60-Hz. It has one GU24 26-Watt CFL main light and one E12 4-Watt night light. Fan offers airflow of 110 CFM at 0.1-Inch static pressure and 95 CFM at 0.25-Inch static pressure. It has 4-Inch Dia duct for superior performance. Fan has square grille that measures 14-Inch x 14-Inch.

This ventilation fan comes equipped with innovative brushless DC motor technology. It offers quiet operation at 0.4 Sones. Fan provides energy efficiency of 8.5 CFM/Watt at 0.1-Inch static pressure and 6.2 CFM/Watt at 0.25-Inch static pressure. Main light offers brightness of 1850-Lumens and color temperature of 2700K. It has green LED indicator light for power status indication.
  • Ceiling mount ventilating fan/LED light/night-light rated for continuous running
  • Features 26-Watt GU24 CFL lamp
  • Voltage rating of 120-Volts

Overview

Delta ENERGY STAR® Full speed ventilation fan with light, has voltage rating of 120-Volts and current rating of 0.82-Amp at 60-Hz. It has one GU24 26-Watt CFL main light and one E12 4-Watt night light. Fan offers airflow of 110 CFM at 0.1-Inch static pressure and 95 CFM at 0.25-Inch static pressure. It has 4-Inch Dia duct for superior performance. Fan has square grille that measures 14-Inch x 14-Inch.

This ventilation fan comes equipped with innovative brushless DC motor technology. It offers quiet operation at 0.4 Sones. Fan provides energy efficiency of 8.5 CFM/Watt at 0.1-Inch static pressure and 6.2 CFM/Watt at 0.25-Inch static pressure. Main light offers brightness of 1850-Lumens and color temperature of 2700K. It has green LED indicator light for power status indication.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Type
26 Watt GU24 Base CFL
Item Name
Ventilation Fan With Light
Energy Star Flag
No
UNSPSC
40101604
Housing Color
No
Voltage Rating
120 Volt
Type
Full Speed
Sub Brand
ENERGY STAR®
Housing Dimension
9-5/8 Inch Length x 9-5/8 Inch Width x 7.3 Inch Height
UPC
88591700089
Grille Shape
Square
Amperage Rating
0.82 Amp
Manufacturer Part Number
SIG110L
Air Flow
110 CFM at 0.1 Inch Static Pressure, 95 CFM at 0.25 Inch Static Pressure
Sound Level
0.4 Sones at 0.1 Inch Static Pressure, 0.8 Sones at 0.25 Inch Static Pressure
Manufacturer Name
Delta
Brand Name
Delta
Duct Size
4 Inch
Energy Efficiency
8.5 CFM/Watt at 0.1 Inch Static Pressure, 6.2 CFM/Watt at 0.25 Inch Static Pressure
Finish
No
Frequency Rating
60 Hz
sku
422056
Grille Dimension
14 Inch Length x 14 Inch Width
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.