Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Delta Lightning Arrestors CA603R 3-Phase 4-Wire Surge Capacitor Lighting Arrestor 600 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Delta Lightning Arrestors CA603R 3-Phase 4-Wire Surge Capacitor Lighting Arrestor 600 Volt

SKU: 524604
Delta Lightning Arrestors 3-Phase surge capacitor lightning arrestor has total four wires, in which three are black and one is white. This surge capacitor lightning arrestor has voltage rating of 600-Volts. The lightning arrestor has 12-AWG cable entry and 18-Inch lead for connection. The arrestor measures 2-1/4-Inch x 4-1/2-Inch. It is panel mountable. This lightning arrestor is suitable for regular duty service such as commercial 3-Phase service entrance panel. The surge capacitor lightning arrestor is UL listed.
  • Has an internal automatic discharge circuit
  • Has four wires in total in which three are black and one is white
  • Panel mountable

Overview

Delta Lightning Arrestors 3-Phase surge capacitor lightning arrestor has total four wires, in which three are black and one is white. This surge capacitor lightning arrestor has voltage rating of 600-Volts. The lightning arrestor has 12-AWG cable entry and 18-Inch lead for connection. The arrestor measures 2-1/4-Inch x 4-1/2-Inch. It is panel mountable. This lightning arrestor is suitable for regular duty service such as commercial 3-Phase service entrance panel. The surge capacitor lightning arrestor is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Voltage Rating
600 Volt
Size
2-1/4 Inch Dia x 4-1/2 Inch Height
Type
4-Wire
Standards
UL Listed
UNSPSC
41113630
Energy Star Flag
No
Phase
3
UPC
78238161303
Manufacturer Name
Delta Lightning Arrestors
Manufacturer Part Number
CA603R
Cable Entry
12 AWG
Connection Type
18 Inch Lead
Degree of Protection
No
Item Name
Surge Capacitor Lighting Arrestor
Mounting
Panel
Brand Name
Delta Lightning Arrestors

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.