Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

DataComm Electronics 20-3426-WH 8P8C Category 6 RJ45 1-Port Jack White

  

*Images are for illustration purposes only and may not be an exact representation of the product

DataComm Electronics 20-3426-WH 8P8C Category 6 RJ45 1-Port Jack White

SKU: 440820
DataComm Electronics 1-Port jack in white color, has polycarbonate construction for high durability. It accommodates RJ-45 Category 6 cable for transmission. This 8-position 8-contact has 110 IDC contacts for ease of termination. It includes gold-plated phosphor bronze contacts for optimum conductivity. This jack has a frequency rating of 250-Mega-Hz. It is suitable for residential and light commercial applications. The jack meets UL, FCC part 68 requirements and TIA/EIA-568 standards.
  • Dual wiring code label permits the connector to be wired to either T568A or T568B
  • 180-Degree Configuration provides rear termination
  • High-performance data transmission is used for applications up to 250-Mega-Hz
  • Suitable for residential and light commercial applications

Overview

DataComm Electronics 1-Port jack in white color, has polycarbonate construction for high durability. It accommodates RJ-45 Category 6 cable for transmission. This 8-position 8-contact has 110 IDC contacts for ease of termination. It includes gold-plated phosphor bronze contacts for optimum conductivity. This jack has a frequency rating of 250-Mega-Hz. It is suitable for residential and light commercial applications. The jack meets UL, FCC part 68 requirements and TIA/EIA-568 standards.

Specifications

Number of Contacts
8.0000
Type
1-Port
Termination Type
RJ45, 110 IDC
Contacts
Phosphor Bronze with Gold Plated
Standards
UL Listed, Meets FCC Part 68 requirements, Complies with all TIA/EIA-568 requirements
UNSPSC
43223300
Energy Star Flag
No
Number of Positions
8.0000
Color
White
UPC
66055901085
Manufacturer Name
DataComm Electronics
Manufacturer Part Number
20-3426-WH
Brand Name
DataComm Electronics
Insulation Material
No
Frequency Rating
250 Mega-Hz
Cable Type
Category 6
Degree of Protection
No
Item Name
Jack
Finish
No
Material
Polycarbonate

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.