Tour  

Damar Worldwide 34143A T8 High Output LED Lamp 1-Pin FA8 Base 43-Watt 5500-Lumens 5000K 83 CRI

  

*Images are for illustration purposes only and may not be an exact representation of the product

Damar Worldwide 34143A T8 High Output LED Lamp 1-Pin FA8 Base 43-Watt 5500-Lumens 5000K 83 CRI

SKU: 804414
Standard Pack/Case Quantity: 1/Pack, 10/Case
Damar Worldwide High output LED lamp in white finish, features 1-pin FA8 base and T8 straight tubular shape. This 43-Watt lamp outputs 5500-Lumen light. It has an average life of 12000 Hours. The 93.80-Inch lamp produces light with 5000K color temperature and 83 CRI. It has a voltage ranging from 120 to 277-Volts. It is suitable for indoor use. LED lamp meets UL, NSF, RoHS standards.
  • Features white finish
  • Produces 5500-Lumen light
  • Suitable for indoor use

Overview

Damar Worldwide High output LED lamp in white finish, features 1-pin FA8 base and T8 straight tubular shape. This 43-Watt lamp outputs 5500-Lumen light. It has an average life of 12000 Hours. The 93.80-Inch lamp produces light with 5000K color temperature and 83 CRI. It has a voltage ranging from 120 to 277-Volts. It is suitable for indoor use. LED lamp meets UL, NSF, RoHS standards.

Specifications

Bulb Shape
T8
Bulb Base Group
1-Pin
Standards
UL Listed, NSF Certified, RoHS Compliant
Bulb Overall Shape
Straight Tubular
UNSPSC
41113630
Power (Wattage)
43 Watt
Start Type
No
Dimmable
No
Designation
LED43T8/850/8FT/BP/SS 120V
CRI
83.0000
Color Temperature
5000K
Bulb Color/Finish
White
Bulb Base
1-Pin FA8
Brand Name
Damar Worldwide
Beam Angle
Wide Flood
Average Life
12000 Hour
Voltage Rating
120 - 277 Volt
Item Name
LED Lamp
Light Color
No
Lumens
5500 Lumens Initial
Maximum Overall Length
93.8
Temperature Rating
-20 to 45 deg C
Type
High Output
RoHS Flag
Yes
Country Of Origin
France
Manufacturer Name
Damar Worldwide
Manufacturer Part Number
34143A
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pack, 10/Case

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.