Tour  

Currey Lighting 9868 1-Light Round Pendant Light 150-Watt 120-Volt French Black/Pyrite Bronze Lumley

  

*Images are for illustration purposes only and may not be an exact representation of the product

Currey Lighting 9868 1-Light Round Pendant Light 150-Watt 120-Volt French Black/Pyrite Bronze Lumley

SKU: 420596
Currey Lighting Lumley Collection Pendant light in French black/pyrite bronze finish, features wrought iron construction. This round light accommodates one 150-Watt Edison incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 13-Inch Dia x 14 - 54-Inch. Ceiling mountable light is suitable for use in dining room, kitchen and living room. Pendant light is UL dry location listed.
  • Measures 13-Inch Dia x 14 - 54-Inch
  • Wrought iron construction
  • Comes in French black/pyrite bronze finish

Overview

Currey Lighting Lumley Collection Pendant light in French black/pyrite bronze finish, features wrought iron construction. This round light accommodates one 150-Watt Edison incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 13-Inch Dia x 14 - 54-Inch. Ceiling mountable light is suitable for use in dining room, kitchen and living room. Pendant light is UL dry location listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Standards
UL Listed for Dry Locations
Shade Type
No
Lamp Type/Designation
(1) 150 Watt Edison Incandescent
UNSPSC
41113630
Lamp Included
No
Fixture Wattage
150 Watt
Collection
Lumley
Voltage Rating
120 Volt
RoHS Flag
Yes
Manufacturer Name
Currey Lighting
Manufacturer Part Number
9868
Energy Star Flag
No
Country Of Origin
France
Item Name
Pendant Light
Finish
French Black/Pyrite Bronze
Dimmable
No
Dimensions
13 Inch Dia x 14 - 54 Inch Height
Degree of Protection
No
Lamp Wattage
150 Watt
Construction
Wrought Iron
Mounting
Ceiling
Number of Lamps
1.0000
Shape
Round
Socket Type
Medium
Brand Name
Currey Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.