Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds XJG104 Steel Expansion Joint With Internal Grounding 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds XJG104 Steel Expansion Joint With Internal Grounding 4-Inch

SKU: 42206
Crouse-Hinds Expansion joint of trade size 4-inches, is suitable for use with rigid metal conduit and IMC. It is perfect for coupling two sections of conduit subject to longitudinal movement. Expansion joint features electro-galvanized steel construction. It provides 4-Inch maximum conduit movement. Expansion joint measures 6.62-Inch Dia x 9.81-Inch. It comes with vellum gasket, electro-galvanized steel reducer, gland nut, washer and bushing. Expansion joint is UL listed, CSA/NEC certified and meets NEMA standards.
  • Perfect for use in long conduit runs for allowing linear movement caused by thermal expansion/contraction
  • On long conduit runs to prevent conduit from buckling while ensuing circuit failures
  • Suitable for both indoors and outdoors where wide temperature ranges exists and conduit expansion occurs
  • Perfect for use in conduit runs which cross structural joints

Overview

Crouse-Hinds Expansion joint of trade size 4-inches, is suitable for use with rigid metal conduit and IMC. It is perfect for coupling two sections of conduit subject to longitudinal movement. Expansion joint features electro-galvanized steel construction. It provides 4-Inch maximum conduit movement. Expansion joint measures 6.62-Inch Dia x 9.81-Inch. It comes with vellum gasket, electro-galvanized steel reducer, gland nut, washer and bushing. Expansion joint is UL listed, CSA/NEC certified and meets NEMA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Country Of Origin
United States of America
Schedule
No
Trade Size
4 Inch
Manufacturer Name
Cooper Crouse-Hinds
UPC
78227491606
Energy Star Flag
No
Bonding Jumper Included
No
RoHS Flag
Contact manufacturer
Overall Length
9.81
UNSPSC
39131700
GTIN
00782274916064
Standards
UL 514B Listed, CSA C22.2 No.18 Certified, NEC Articles 250-77 and 300-7 (b), NEMA FB1
Fitting Type
Expansion Coupling
Manufacturer Part Number
XJG104
Finish
Electrogalvanized
Item Name
Expansion Joint With Internal Grounding
Bonding Jumper Length
30
Brand Name
Crouse-Hinds
Expansion Length
4
For Use With
Rigid/IMC Conduit
Material
Steel
Outside Diameter
6.62
Degree of Protection
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.