Crouse-Hinds WLRS1 Die Cast Copper Free Aluminum 1-Gang Weatherproof Self-Closing Spring Door Rectangular Cover 4.44-Inch Length x 2.91-Inch Width x 1.13-Inch Depth

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds WLRS1 Die Cast Copper Free Aluminum 1-Gang Weatherproof Self-Closing Spring Door Rectangular Cover 4.44-Inch Length x 2.91-Inch Width x 1.13-Inch Depth

SKU: 122182
Crouse-Hinds 1-Gang Self-closing spring door weather-proof cover is suitable for use with FS/FD type boxes. This cover features die-cast copper-free aluminum construction. It supports one single receptacle device configuration. It measures 4.44-Inch x 2.91-Inch x 1.13-Inch. Rectangular cover is vertical screw mountable. Cover is UL listed.
  • Self-closing spring door ensures full protection
  • 1-3/8-Inch opening Dia
  • Measures 4.44-Inch x 2.91-Inch x 1.13-Inch

Overview

Crouse-Hinds 1-Gang Self-closing spring door weather-proof cover is suitable for use with FS/FD type boxes. This cover features die-cast copper-free aluminum construction. It supports one single receptacle device configuration. It measures 4.44-Inch x 2.91-Inch x 1.13-Inch. Rectangular cover is vertical screw mountable. Cover is UL listed.

Specifications

Finish
No
Brand Name
Crouse-Hinds
Configuration
(1) Single Receptacle
For Use With
FS and FD Series Boxes
Item Name
Rectangular Cover
Material
Copper-Free Die Cast Aluminum
Mounting
Screw/Vertical
Number of Gangs
1.0000
Shape
Rectangular
Size
4.44 Inch x 2.91 Inch x 1.13 Inch
Standards
UL Listed
GTIN
00782274128030
UNSPSC
39121304
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Type
Weatherproof, Self-Closing, Spring Door
Manufacturer Part Number
WLRS1
Manufacturer Name
Cooper Crouse-Hinds
UPC
78227412803

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.