Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds WLGF-FSV Aluminum Lacquer Die Cast Copper Free Aluminum 1-Gang Self-Closing Spring Door GFCI Duplex Cover 4-9/16-Inch x 2-13/16-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds WLGF-FSV Aluminum Lacquer Die Cast Copper Free Aluminum 1-Gang Self-Closing Spring Door GFCI Duplex Cover 4-9/16-Inch x 2-13/16-Inch

SKU: 106783
Crouse-Hinds 1-Gang Self-closing spring door GFCI duplex cover in gray color, is suitable for use with FS and FD device boxes. It features die-cast copper-free aluminum construction and aluminum lacquer finish for longer endurance and superior corrosion resistance. Self closing spring door of this cover ensures enhanced protection of wiring device at all times even in wet and damp locations. Rectangular cover measures 4-9/16-Inch x 2-13/16-Inch. It has 1-Piece EPDM gasket to offer excellent resistance to ozone, weather and temperature extremes of -50 to 260 deg F. Cover with GFCI duplex receptacle configuration, supports vertical mounting. It is ideal for industrial, commercial or residential use. Cover is UL listed, ANSI certified and meets NEC/OSHA standards.
  • Positive ground path ensured for all exposed metal parts
  • Grounded through an extra contact in all types except 3-Phase applications self-grounded in duplex variety
  • Measures 4-9/16-Inch x 2-13/16-Inch

Overview

Crouse-Hinds 1-Gang Self-closing spring door GFCI duplex cover in gray color, is suitable for use with FS and FD device boxes. It features die-cast copper-free aluminum construction and aluminum lacquer finish for longer endurance and superior corrosion resistance. Self closing spring door of this cover ensures enhanced protection of wiring device at all times even in wet and damp locations. Rectangular cover measures 4-9/16-Inch x 2-13/16-Inch. It has 1-Piece EPDM gasket to offer excellent resistance to ozone, weather and temperature extremes of -50 to 260 deg F. Cover with GFCI duplex receptacle configuration, supports vertical mounting. It is ideal for industrial, commercial or residential use. Cover is UL listed, ANSI certified and meets NEC/OSHA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Crouse-Hinds
Configuration
GFCI Receptacle/Duplex
Finish
Aluminum Lacquer
Energy Star Flag
No
Country Of Origin
China
Material
Copper-Free Die Cast Aluminum
RoHS Flag
Contact manufacturer
Mounting
Vertical
GTIN
00662276055117
Standards
ANSI/UL Listed 514A Listed, NEC Code 410-57 Compliant, OSHA Compliant
Color
Gray
For Use With
FS/FD Box Mounting
Item Name
GFCI Duplex Cover
Type
Self-Closing, Spring Door
Size
4-9/16 Inch x 2-13/16 Inch
Shape
Rectangular
Number of Gangs
1.0000
UNSPSC
39121304
Manufacturer Part Number
WLGF-FSV
Manufacturer Name
Cooper Crouse-Hinds
UPC
66227605511

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.