RoHS Flag | Contact manufacturer |
Manufacturer Part Number | UNY605 |
---|---|---|---|
Energy Star Flag | No |
Country Of Origin | United States of America |
UNSPSC | 39131707 |
Brand Name | Crouse-Hinds |
GTIN | 00782274648408 |
Standards | UL 1203 Listed, CSA C22.2 No.30 Certified, NEC/CEC Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III |
Manufacturer Name | Cooper Crouse-Hinds |
UPC | 78227464840 |
Fitting Type | Union |
Thread Size | No |
Trade Size | 2 Inch |
Degree of Protection | No |
Finish | Electrogalvanized with Aluminum Acrylic Painted |
Insulation Material | No |
Item Name | Union |
Connection Type | Male Threaded |
Length | 4.25 |
Material | Feraloy® Iron Alloy |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.