Tour  

Crouse-Hinds UNY505 Feraloy® Iron Alloy Union 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds UNY505 Feraloy® Iron Alloy Union 1-1/2-Inch

SKU: 125207
Crouse-Hinds Explosion-proof union of trade size 1-1/2-inches, is suitable for use with threaded thickwall conduit systems. Union with male connection, is useful to connect conduit to a conduit fitting. It features feraloy iron alloy construction and has electro-galvanized/aluminum acrylic paint finish. It measures 4-1/4-Inch x 3-1/16-Inch Dia. Union is UL listed, CSA certified and meets NEC/CEC standards.
  • Compact design permits assembly with minimum clearance to other adjacent conduit and/or equipment
  • Feraloy® Iron alloy construction with electro-galvanized and aluminum acrylic paint finish for longer endurance
  • Has trade size of 1-1/2-inches

Overview

Crouse-Hinds Explosion-proof union of trade size 1-1/2-inches, is suitable for use with threaded thickwall conduit systems. Union with male connection, is useful to connect conduit to a conduit fitting. It features feraloy iron alloy construction and has electro-galvanized/aluminum acrylic paint finish. It measures 4-1/4-Inch x 3-1/16-Inch Dia. Union is UL listed, CSA certified and meets NEC/CEC standards.

Specifications

RoHS Flag
Contact manufacturer
Manufacturer Part Number
UNY505
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131707
Brand Name
Crouse-Hinds
GTIN
00782274648309
Standards
UL 1203 Listed, CSA C22.2 No.30 Certified, NEC/CEC Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III
Manufacturer Name
Cooper Crouse-Hinds
UPC
78227464830
Fitting Type
Union
Thread Size
No
Trade Size
1-1/2 Inch
Degree of Protection
No
Finish
Electrogalvanized with Aluminum Acrylic Painted
Insulation Material
No
Item Name
Union
Connection Type
Male Threaded
Length
4.25
Material
Feraloy® Iron Alloy

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.