Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds UNY205-SA Copper Free Aluminum Explosionproof Dust-Ignitionproof Union 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds UNY205-SA Copper Free Aluminum Explosionproof Dust-Ignitionproof Union 3/4-Inch

SKU: 109356
Crouse-Hinds Explosion-proof union of trade size 3/4-Inch, is suitable for use with threaded thickwall conduit systems. Union with male connection, is useful to connect conduit to a conduit fitting. It features copper-free aluminum construction. It measures 2-11/16-Inch x 1-13/16-Inch Dia. Union is UL listed, CSA certified and meets NEC/CEC standards.
  • Compact design permits assembly with minimum clearance to other adjacent conduit and/or equipment
  • Copper free aluminum construction for longer endurance
  • Has trade size of 3/4-Inch

Overview

Crouse-Hinds Explosion-proof union of trade size 3/4-Inch, is suitable for use with threaded thickwall conduit systems. Union with male connection, is useful to connect conduit to a conduit fitting. It features copper-free aluminum construction. It measures 2-11/16-Inch x 1-13/16-Inch Dia. Union is UL listed, CSA certified and meets NEC/CEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Material
Copper-Free Aluminum
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131707
GTIN
00782274101941
Standards
NEC/CEC: Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III, UL Listed: 1203, CSA C22.2 No.30 Certified
Fitting Type
Union
Type
Explosionproof, Dust-Ignitionproof
Thread Size
No
Trade Size
3/4 Inch
Length
2.6875
Finish
No
Brand Name
Crouse-Hinds
Connection Type
Male
Degree of Protection
No
For Use With
Threaded Thickwall Conduit Systems
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
UNY205-SA
Item Name
Union
Insulation Material
No
UPC
78227410194

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.