Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds UNL125 Feraloy® Iron Alloy 90-Degree Union 3/4 - 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds UNL125 Feraloy® Iron Alloy 90-Degree Union 3/4 - 1/2-Inch

SKU: 109750
Crouse-Hinds 90-Degree Union of trade size 3/4 - 1/2-Inch, features feraloy iron alloy construction and electro-galvanized/aluminum acrylic paint finish. It measures 1-13/16-Inch x 2-11/16-Inch. Union is UL listed and CSA certified.
  • Compact design which permits assembly with a minimum of clearance to other adjacent conduit and/or equipment
  • Strong and durable construction
  • Explosion-proof
  • Dust-ignition-proof

Overview

Crouse-Hinds 90-Degree Union of trade size 3/4 - 1/2-Inch, features feraloy iron alloy construction and electro-galvanized/aluminum acrylic paint finish. It measures 1-13/16-Inch x 2-11/16-Inch. Union is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
UL 1203 Listed, CSA C22.2 No.30 Certified, NEC/CEC Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III
Country Of Origin
United States of America
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
UNL125
Material
Feraloy® Iron Alloy
Schedule
No
Brand Name
Crouse-Hinds
RoHS Flag
Contact manufacturer
Item Name
90 Degree Union
Trade Size
3/4 - 1/2 Inch
Fitting Type
Union
Finish
Electrogalvanized with Aluminum Acrylic Painted
Connection Type
Male x Female
Energy Star Flag
No
UNSPSC
39131708
UPC
78227480632
Dimensions
2-11/16 Inch Length x 1-13/16 Inch Width
sku
109750
GTIN
00782274806327
Thread Size
No
Insulation Material
No
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.