Crouse-Hinds TP487 Steel #8-32 Screw Mount Flat Outlet Box Cover 4-Inch x 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds TP487 Steel #8-32 Screw Mount Flat Outlet Box Cover 4-Inch x 4-Inch

SKU: 111551
Crouse-Hinds 1-Gang Flat outlet box cover is suitable for use with 4-Inch square steel outlet box. Cover features high-quality steel construction. Square cover measures 4-Inch x 4-Inch. It is perfect for exposed work applications in providing an easy method of installing electrical devices including switches, receptacles, fans and lights. Outlet Box cover is UL listed and CSA certified.
  • Extensive cover offers various customer applications and needs
  • Has mountable screw of size 8 - 32
  • Comes in square shape

Overview

Crouse-Hinds 1-Gang Flat outlet box cover is suitable for use with 4-Inch square steel outlet box. Cover features high-quality steel construction. Square cover measures 4-Inch x 4-Inch. It is perfect for exposed work applications in providing an easy method of installing electrical devices including switches, receptacles, fans and lights. Outlet Box cover is UL listed and CSA certified.

Specifications

Item Name
Outlet Box Cover
Manufacturer Part Number
TP487
Manufacturer Name
Cooper Crouse-Hinds
UPC
66227900831
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
United States of America
Brand Name
Crouse-Hinds
RoHS Flag
Contact manufacturer
UNSPSC
39121304
Material
Steel
Mounting
#8-32 Screw
Shape
Square
Size
4 Inch x 4 Inch
Finish
No
Type
Flat
GTIN
00662279008318

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.