Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds TMCX165 Aluminum Cable Gland Connector 1/2-Inch 0.44 - 0.65-Inch Armor 0.49 - 0.781-Inch Outer Sheath

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds TMCX165 Aluminum Cable Gland Connector 1/2-Inch 0.44 - 0.65-Inch Armor 0.49 - 0.781-Inch Outer Sheath

SKU: 102688
Crouse-Hinds Cable gland connector of 1/2-Inch trade size, offers explosion-proof compound seal on conductors and water-tight seal on outer sheath of cable. It is suitable for use with metal-clad, non-armored and tray cable It features aluminum construction. Connector with NPT connection, accommodates conductor with armor of size 0.44 - 0.65-Inch and conductor with outer sheath of size 0.49 - 0.781-Inch. Connector has 1.25-Inch width across flats, 1.375-Inch across corner and 2.625-Inch gland length. It has stainless steel copper-plated spring, which gives grounding continuity of cable armour. It has thread length of 0.75-Inch. This connector withstands temperature range of -25 to 60 deg C. Cable gland connector is UL listed and CSA certified.
  • Stainless steel copper-plated spring provides grounding continuity of cable armor
  • Standard neoprene seal withstands operating temperature in range of -25 to 60 deg C
  • Trade size of 1/2-Inch

Overview

Crouse-Hinds Cable gland connector of 1/2-Inch trade size, offers explosion-proof compound seal on conductors and water-tight seal on outer sheath of cable. It is suitable for use with metal-clad, non-armored and tray cable It features aluminum construction. Connector with NPT connection, accommodates conductor with armor of size 0.44 - 0.65-Inch and conductor with outer sheath of size 0.49 - 0.781-Inch. Connector has 1.25-Inch width across flats, 1.375-Inch across corner and 2.625-Inch gland length. It has stainless steel copper-plated spring, which gives grounding continuity of cable armour. It has thread length of 0.75-Inch. This connector withstands temperature range of -25 to 60 deg C. Cable gland connector is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Insulation Material
No
Stud Size
No
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121400
Thread Length
0.75
Trade Size
1/2 Inch
GTIN
00782274414669
Standards
UL Listed, CSA Certified Class I, Division1, Groups, A, B, C, D, Class II, Class III - UL E122485, CSA LR13046
Width Across Flats
1.25
RoHS Flag
Contact manufacturer
Temperature Rating
-25 to 60 deg C
NEMA Rating
NEMA 4
UPC
78227441466
Manufacturer Part Number
TMCX165
Manufacturer Name
Cooper Crouse-Hinds
Material
Aluminum
Brand Name
Crouse-Hinds
Conductor Range
0.44 - 0.65 Inch Armor, 0.49 - 0.781 Inch Outer Sheath
Connection Type
NPT
Degree of Protection
IP56
Item Name
Cable Gland Connector
For Use With
Metal-Clad (Interlocked or Continuously Welded Corrugated Armored), Non-Armored and Tray Cable
Finish
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.