Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds TB200M Malleable Iron Type TB Conduit Outlet Body 2-Inch Condulet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds TB200M Malleable Iron Type TB Conduit Outlet Body 2-Inch Condulet®

SKU: 389403
Crouse-Hinds Condulet® Type TB Form 5 conduit outlet body features malleable iron construction with electro-galvanized aluminum acrylic paint finish. It has trade size of 2-inches and 76-Cubic-Inch capacity. This NEMA 3R rated conduit outlet body with threaded connection, comes with screw-on cover. It measures 11.5-Inch x 3.12-Inch x 4.42-Inch. This 3-Hub conduit outlet body is useful on rigid conduit and acts as pull outlets for installation of conductors. It offers openings for making splices and taps in conductors.

This conduit outlet body has tapered threads and integral bushings for protecting wire insulation. It is useful to connect conduit sections and provides taps for branch conduit runs. It accommodates conductor of size 1/0-AWG. This conduit body is suitable to make 90-degree bend in conduit runs. It provides access to conductors for maintenance and future system changes. Conduit outlet body is UL listed and CSA certified.
  • Features malleable iron construction
  • Has trade size of 2-inches
  • Measures 11.5-Inch x 3.12-Inch x 4.42-Inch

Overview

Crouse-Hinds Condulet® Type TB Form 5 conduit outlet body features malleable iron construction with electro-galvanized aluminum acrylic paint finish. It has trade size of 2-inches and 76-Cubic-Inch capacity. This NEMA 3R rated conduit outlet body with threaded connection, comes with screw-on cover. It measures 11.5-Inch x 3.12-Inch x 4.42-Inch. This 3-Hub conduit outlet body is useful on rigid conduit and acts as pull outlets for installation of conductors. It offers openings for making splices and taps in conductors.

This conduit outlet body has tapered threads and integral bushings for protecting wire insulation. It is useful to connect conduit sections and provides taps for branch conduit runs. It accommodates conductor of size 1/0-AWG. This conduit body is suitable to make 90-degree bend in conduit runs. It provides access to conductors for maintenance and future system changes. Conduit outlet body is UL listed and CSA certified.

Specifications

Country Of Origin
China
Manufacturer Part Number
TB200M
Manufacturer Name
Cooper Crouse-Hinds
Energy Star Flag
No
RoHS Flag
Contact manufacturer
Trade Size
2 Inch
UNSPSC
39131708
GTIN
00782274756639
Standards
UL 514B Listed, CSA C22.2 No.18, Federal Specification: W-C-586D
UPC
78227475663
Conduit Body Style
Type TB
Access
Back Side
Sub Brand
Condulet®
Item Name
Conduit Outlet Body
Conductor Capacity
1/0 AWG
Connection Type
Threaded
Cover Type
Screw-On
Cubic Capacity
76
Dimensions
11.5 Inch Length x 3.12 Inch Width x 4.42 Inch Height
Finish
Electrogalvanized with Aluminum Acrylic Painted
For Use With
Rigid Conduit
Brand Name
Crouse-Hinds
Hub Placement
Tee
Material
Malleable Iron
NEMA Rating
NEMA 3R
Number of Hubs
3.0000
Conduit Body Form
Form 5
Insulation Material
No
Schedule
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.