Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds SFA6 Cast Aluminum Standard Slipfitter Adapter

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds SFA6 Cast Aluminum Standard Slipfitter Adapter

SKU: 133669
Crouse-Hinds Standard slipfitter adapter features cast aluminum construction. Adapter is pole/yoke mountable. It measures 193 mm Dia x 535 mm. It is suitable for use with HID floodlight fixture and 2-Inch pipe/conduit.
  • Features cast aluminum construction
  • Pole/yoke mounted
  • Measures 193 mm Dia x 535 mm

Overview

Crouse-Hinds Standard slipfitter adapter features cast aluminum construction. Adapter is pole/yoke mountable. It measures 193 mm Dia x 535 mm. It is suitable for use with HID floodlight fixture and 2-Inch pipe/conduit.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
UPC
78227444521
Manufacturer Name
Cooper Crouse-Hinds
GTIN
00782274445212
UNSPSC
39111616
RoHS Flag
Contact manufacturer
Manufacturer Part Number
SFA6
Country Of Origin
Mexico
Energy Star Flag
No
Socket Type
No
Material
Cast Aluminum
Item Name
Standard Slipfitter Adapter
For Use With
HID Floodlight Fixture, 2 Inch Pipe/Conduit
Brand Name
Crouse-Hinds
Dimensions
193 mm Dia x 535 mm Length
Mounting
Pole/Yoke

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.