Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds REC21 Steel Reducer 3/4-Inch x 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds REC21 Steel Reducer 3/4-Inch x 1/2-Inch

SKU: 119581
Crouse-Hinds Reducer features integral bushings to avoid wire damages. Reducer made of steel, comes in electro-galvanized with chromate treatment finish. Funnel shaped interior allows wires from large to small conduit. It has Class I DIV 1 and 2 group A B enclosure. Reducer is UL listed and CSA certified.
  • Integral bushings in both ends prevents damage to wires
  • For easy wire pulling, funnel shaped interior guides the wires from large to small conduit
  • Explosion-proof and dust-ignition-proof

Overview

Crouse-Hinds Reducer features integral bushings to avoid wire damages. Reducer made of steel, comes in electro-galvanized with chromate treatment finish. Funnel shaped interior allows wires from large to small conduit. It has Class I DIV 1 and 2 group A B enclosure. Reducer is UL listed and CSA certified.

Specifications

Manufacturer Part Number
REC21
Manufacturer Name
Cooper Crouse-Hinds
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131707
Brand Name
Crouse-Hinds
GTIN
00782274592602
Standards
UL 886 Listed, CSA C22.2 Certified, CLASS I Division 1 and 2 Group A B Enclosure
Thread Size
No
UPC
78227459260
Fitting Type
Reducer
Trade Size
3/4 Inch x 1/2 Inch
Connection Type
Threaded
Degree of Protection
No
Finish
Electrogalvanized with Chromate Treatment
Insulation Material
No
Item Name
Reducer
Material
Steel

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.