Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds RE52-SA Copper Free Aluminum Reducer Bushing 1-1/2-Inch x 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds RE52-SA Copper Free Aluminum Reducer Bushing 1-1/2-Inch x 3/4-Inch

SKU: 109440
Crouse-Hinds Reducing bushing is suitable for use with rigid/IMC conduit. It features copper-free aluminum construction. Bushing of trade size 1-1/2-Inch x 3/4-Inch, has threaded connection. It has full, clean cut tapered threads. Reducing bushing is UL listed, CSA certified and meets NEC/CEC standards.
  • Integral bushing avoids damage to wires
  • Made of copper-free aluminum
  • Explosion-proof and dust-ignition-proof
  • Helps in reducing conduit hubs to a smaller size

Overview

Crouse-Hinds Reducing bushing is suitable for use with rigid/IMC conduit. It features copper-free aluminum construction. Bushing of trade size 1-1/2-Inch x 3/4-Inch, has threaded connection. It has full, clean cut tapered threads. Reducing bushing is UL listed, CSA certified and meets NEC/CEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Material
Copper-Free Aluminum
Schedule
No
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
GTIN
00782274101460
Standards
UL 1203, 886 Listed, CSA C22.2 No.30 Certified, NEC/CEC Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III
Trade Size
1-1/2 Inch x 3/4 Inch
UNSPSC
39131700
Insulation Material
No
UPC
78227410146
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
RE52-SA
Brand Name
Crouse-Hinds
Item Name
Reducer Bushing
Connection Type
Threaded
Finish
No
For Use With
Rigid/IMC Conduit
Degree of Protection
No
Fitting Type
No
Thread Size
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.