Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds PLG2M Cast Iron Recessed Plug 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds PLG2M Cast Iron Recessed Plug 3/4-Inch

SKU: 109745
Crouse-Hinds Threaded recessed plug of trade size 3/4-Inch, is suitable for closing threaded conduit hubs. This plug features cast iron construction. Plug is UL listed.
  • Suitable for closing threaded conduit hubs
  • Has trade size of 3/4-Inch
  • Features cast iron construction

Overview

Crouse-Hinds Threaded recessed plug of trade size 3/4-Inch, is suitable for closing threaded conduit hubs. This plug features cast iron construction. Plug is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
Material
Cast Iron
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131700
GTIN
00784564170026
Standards
UL Listed
Fitting Type
Plug
Thread Size
No
Trade Size
3/4 Inch
Finish
No
Brand Name
Crouse-Hinds
Connection Type
Threaded
Degree of Protection
No
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
PLG2M
Item Name
Recessed Plug
Insulation Material
No
UPC
78456417002

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.