Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds MEUG-24D-M100/M100-SCE 1-Phase Meter Socket With Test Block 4 Jaw 100-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds MEUG-24D-M100/M100-SCE 1-Phase Meter Socket With Test Block 4 Jaw 100-Amp

SKU: 569760
Crouse-Hinds Meter socket with test block is rated at 100-Amps and 120/240-Volts. This 2-Pole, 1-Phase circuit is interrupt rated at 10-Kilo-Amps. It is suitable to supply metered power to street lighting and UPS-supported traffic signal service. The 3-Wire, 4-jaw socket features 2 6-circuit copper bussed interior and vandal-resistant hinged door. It has 125 aluminum construction with light green powder coated finish for enhanced durability. It is ideal to use without main when no more than six service disconnects. It is ideal for street lighting and UPS-supported traffic signal service. Meter socket is EUSERC 308 listed.
  • Cooling fans for UPS and batteries
  • 200-Amp utility landing lug
  • Utility test section
  • All factory wiring is 600-Volt rated copper
  • For street lighting and UPS-supported traffic signal service

Overview

Crouse-Hinds Meter socket with test block is rated at 100-Amps and 120/240-Volts. This 2-Pole, 1-Phase circuit is interrupt rated at 10-Kilo-Amps. It is suitable to supply metered power to street lighting and UPS-supported traffic signal service. The 3-Wire, 4-jaw socket features 2 6-circuit copper bussed interior and vandal-resistant hinged door. It has 125 aluminum construction with light green powder coated finish for enhanced durability. It is ideal to use without main when no more than six service disconnects. It is ideal for street lighting and UPS-supported traffic signal service. Meter socket is EUSERC 308 listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
sku
569760
Number of Wires
3.0000
Energy Star Flag
No
Number of Jaws
4.0000
UNSPSC
39121102
Voltage Rating
120/240 Volt
Standards
EUSERC 308 Approved
Number of Poles
2
Phase
1
Brand Name
Crouse-Hinds
Manufacturer Part Number
MEUG-24D-M100/M100-SCE
Manufacturer Name
Cooper Crouse-Hinds
Amperage Rating
100 Amp
Material
125 Aluminum
Item Name
Meter Socket With Test Block
Interrupt Rating
10 Kilo-Amp
Finish
Light Green Powder Coated
Dimensions
24-1/4 Inch Width x 19.47 Inch Depth x 54 Inch Height
Enclosure
NEMA 3R Rainproof
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.