Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Fuse Type | No |
Degree of Protection | No |
Actuator | No |
sku | 603727 |
Number of Wires | 3.0000 |
Energy Star Flag | No |
Number of Jaws | 4.0000 |
Type | Caltrans Type III-BF |
UNSPSC | 39121102 |
Voltage Rating | 120/240 Volt |
Standards | EUSERC 308 Approved |
Phase | 1 |
Number of Circuits | 12.0000 |
Brand Name | Crouse-Hinds |
Manufacturer Part Number | MEUG-16X-M100-SCE |
Manufacturer Name | Cooper Crouse-Hinds |
Amperage Rating | 100 Amp |
Conductor Size | 250 KCMIL |
Material | 12 Gauge Zinc Coated Steel, 14 Gauge Steel Hood/Cover |
Item Name | Meter Socket With Test Block |
Interrupt Rating | 10 Kilo-Amp |
Finish | Light Green Powder Coated |
Dimensions | 16 Inch Width x 17-1/4 Inch Depth x 48 Inch Height |
Enclosure | NEMA 3R Rainproof |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.