Crouse-Hinds LTB150GC Zinc Electroplated Malleable Iron Insulated Liquidtight Straight Connector With Copper Grounding Lug 1-1/2-Inch Liquidator™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds LTB150GC Zinc Electroplated Malleable Iron Insulated Liquidtight Straight Connector With Copper Grounding Lug 1-1/2-Inch Liquidator™

SKU: 110104
Crouse-Hinds Liquidator™ Insulated liquid-tight straight connector of trade size 1-1/2-inches, is ideal for machine tool manufacturers, electric power generating plants, automobile manufacturing facilities, aerospace industries, food processing plants, dairies, chemical and petrochemical plants. This connector in zinc-electro-plated finish, features malleable iron construction. It measures 2.438-Inch x 1.625-Inch x 0.75-Inch. Connector with copper grounding lug, has thread length of 0.75-Inch. It accommodates conductor of size 14 - 4-AWG. Hex surfaces on gland nut and body ensure easy wrenching, providing fast and tight installation.

Connector comes with locknut, sealing ring and thermoplastic elastomer sealing gasket that effectively seals out water, oil, dust and dirt. Reusable, long ferrule of the connector prevents pull out and tight bend conduit pop-out. It is suitable for use with flexible metallic conduit. This liquid-tight/rain-tight/oil-tight connector offers protection and long life in wet, dusty as well as corrosive environments. Connector is UL and cUL listed.
  • Suitable for machine tool manufacturers, electric power generating plants, waste treatment facilities, paint manufacturing facilities and automobile manufacturing facilities
  • Malleable iron construction with electro-plated zinc finish for longer endurance
  • Measures 2.438-Inch x 1.625-Inch x 0.75-Inch

Overview

Crouse-Hinds Liquidator™ Insulated liquid-tight straight connector of trade size 1-1/2-inches, is ideal for machine tool manufacturers, electric power generating plants, automobile manufacturing facilities, aerospace industries, food processing plants, dairies, chemical and petrochemical plants. This connector in zinc-electro-plated finish, features malleable iron construction. It measures 2.438-Inch x 1.625-Inch x 0.75-Inch. Connector with copper grounding lug, has thread length of 0.75-Inch. It accommodates conductor of size 14 - 4-AWG. Hex surfaces on gland nut and body ensure easy wrenching, providing fast and tight installation.

Connector comes with locknut, sealing ring and thermoplastic elastomer sealing gasket that effectively seals out water, oil, dust and dirt. Reusable, long ferrule of the connector prevents pull out and tight bend conduit pop-out. It is suitable for use with flexible metallic conduit. This liquid-tight/rain-tight/oil-tight connector offers protection and long life in wet, dusty as well as corrosive environments. Connector is UL and cUL listed.

Specifications

Sub Brand
Liquidator™
GTIN
00784564253057
For Use With
Flexible Metallic Conduit
Insulation Material
No
Item Name
Liquidtight Straight Connector With Copper Grounding Lug
Material
Malleable Iron
Thread Size
No
Thread Length
0.75
Standards
UL 514B, 467 Listed, cUL Certified, Class I Division 2, Class II Division 1/2 and Class III Division 1/2 Protection
Trade Size
1-1/2 Inch
Fitting Type
Connector
UNSPSC
39131707
Type
Insulated
Country Of Origin
*** Multiple Countries ***
UPC
78456425305
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
LTB150GC
Energy Star Flag
No
Dimensions
2.438 Inch x 1.625 Inch x 0.75 Inch
Finish
Electroplated Zinc
RoHS Flag
Contact manufacturer
Degree of Protection
No
Conductor Range
14-4 AWG
Brand Name
Crouse-Hinds

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.