Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds LT500 Zinc Electroplated Malleable Iron Non-Insulated Straight Liquidtight Connector 5-Inch Liquidator™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds LT500 Zinc Electroplated Malleable Iron Non-Insulated Straight Liquidtight Connector 5-Inch Liquidator™

SKU: 48242
Standard Pack/Case Quantity: 1/Pack
Crouse-Hinds Liquidator™ Non-insulated straight liquidtight connector with threaded connection, has a trade size of 5-inches and outside diameter of 6.063-inches. It has a thread length of 1-7/16-inches. The 4.563-Inch connector supports a wire size ranging from 6-AWG to 250-MCM. Connector in zinc electroplated finish, has malleable iron construction for durability. It withstands a temperature ranging from -40 to 85 deg C. It is suitable for use with liquidtight conduit. It is ideal for wet locations and suitable for machine tool manufacturers, electric power generating plants, waste treatment facilities, paint manufacturing facilities, automobile manufacturing facilities, aerospace industries, breweries, food processing plants, dairies, pulp and paper mills, petroleum refineries, chemical and petrochemical plants. Connector meets UL 467/514B, cUL C22.2, CSA, NEC: Class I, Division 2, Class II, Divisions 1 & 2, Class III, Divisions 1 & 2 standards.
  • Liquidtight, raintight, oiltight feature for protection and durability
  • Features hex shaped gland nut to allow easy wrenching, providing a fast, tight installation
  • Incorporates reusable, long ferrule to avoid pull-out and tight bend conduit pop-out
  • Furnished with locknut and sealing ring
  • Suitable for use with liquidtight conduit
  • Ideal for wet locations and for machine tool manufacturers, electric power generating plants, waste treatment facilities, paint manufacturing facilities, automobile manufacturing facilities, aerospace industries, breweries, food processing plants, dairies, pulp and paper mills, petroleum refineries, chemical and petrochemical plants

Overview

Crouse-Hinds Liquidator™ Non-insulated straight liquidtight connector with threaded connection, has a trade size of 5-inches and outside diameter of 6.063-inches. It has a thread length of 1-7/16-inches. The 4.563-Inch connector supports a wire size ranging from 6-AWG to 250-MCM. Connector in zinc electroplated finish, has malleable iron construction for durability. It withstands a temperature ranging from -40 to 85 deg C. It is suitable for use with liquidtight conduit. It is ideal for wet locations and suitable for machine tool manufacturers, electric power generating plants, waste treatment facilities, paint manufacturing facilities, automobile manufacturing facilities, aerospace industries, breweries, food processing plants, dairies, pulp and paper mills, petroleum refineries, chemical and petrochemical plants. Connector meets UL 467/514B, cUL C22.2, CSA, NEC: Class I, Division 2, Class II, Divisions 1 & 2, Class III, Divisions 1 & 2 standards.

Specifications

Standard Pack/Case Quantity
1/Pack
Manufacturer Part Number
LT500
Manufacturer Name
Cooper Crouse-Hinds
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Thread Length
1.4375
RoHS Flag
Contact manufacturer
UNSPSC
39131707
Brand Name
Crouse-Hinds
GTIN
00784564305008
Standards
UL 467/514B, CUL C22.2, CSA Approval, NEC: Class I, Division 2, Class II, Divisions 1 and 2, Class III, Divisions 1 and 2
Thread Size
No
UPC
78456430500
Fitting Type
Connector
Type
Non-Insulated
Trade Size
5 Inch
Length
4.563
Connection Type
Threaded
Degree of Protection
No
Finish
Zinc Electroplated
For Use With
Liquidtight Conduit
Insulation Material
No
Conductor Range
6 AWG-250 MCM
Item Name
Straight Liquidtight Connector
Material
Malleable Iron
Sub Brand
Liquidator™
Temperature Rating
-40 to 85 deg C

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.