Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds LT40045 Zinc Electroplated Malleable Iron Non-Insulated 45-Degree Liquidtight Connector 4-Inch Liquidator™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds LT40045 Zinc Electroplated Malleable Iron Non-Insulated 45-Degree Liquidtight Connector 4-Inch Liquidator™

SKU: 105839
Crouse-Hinds Liquidator™ Non-insulated liquid-tight 45-degree connector of trade size 4-inches, is ideal for machine tool manufacturers, electric power generating plants, automobile manufacturing facilities, aerospace industries, food processing plants, dairies, chemical and petrochemical plants. This connector in zinc-electro-plated finish, features malleable iron construction. It measures 5.75-Inch x 11.063-Inch. Connector of thread length 1.25-inches, accommodates conductor of size 3/0 - 6-AWG. Hex surfaces on gland nut and body ensure easy wrenching, providing fast and tight installation.

Connector comes with locknut, sealing ring and thermoplastic elastomer sealing gasket that effectively seals out water, oil, dust and dirt. Reusable, long ferrule of the connector prevents pull out and tight bend conduit pop-out. It is suitable for use with flexible metallic conduit. This liquid-tight/rain-tight/oil-tight connector offers protection and long life in wet, dusty as well as corrosive environments. Connector is UL and cUL listed.
  • Suitable for machine tool manufacturers, electric power generating plants, waste treatment facilities, paint manufacturing facilities and automobile manufacturing facilities
  • Malleable iron construction with electro-plated zinc finish for longer endurance
  • Measures 5.75-Inch x 11.063-Inch

Overview

Crouse-Hinds Liquidator™ Non-insulated liquid-tight 45-degree connector of trade size 4-inches, is ideal for machine tool manufacturers, electric power generating plants, automobile manufacturing facilities, aerospace industries, food processing plants, dairies, chemical and petrochemical plants. This connector in zinc-electro-plated finish, features malleable iron construction. It measures 5.75-Inch x 11.063-Inch. Connector of thread length 1.25-inches, accommodates conductor of size 3/0 - 6-AWG. Hex surfaces on gland nut and body ensure easy wrenching, providing fast and tight installation.

Connector comes with locknut, sealing ring and thermoplastic elastomer sealing gasket that effectively seals out water, oil, dust and dirt. Reusable, long ferrule of the connector prevents pull out and tight bend conduit pop-out. It is suitable for use with flexible metallic conduit. This liquid-tight/rain-tight/oil-tight connector offers protection and long life in wet, dusty as well as corrosive environments. Connector is UL and cUL listed.

Specifications

Manufacturer Part Number
LT40045
Manufacturer Name
Cooper Crouse-Hinds
Energy Star Flag
No
Country Of Origin
India
Thread Length
1.25
RoHS Flag
Contact manufacturer
UNSPSC
39131707
Brand Name
Crouse-Hinds
GTIN
00784564454003
Standards
UL 514B, 467 Listed, cUL Certified, Class I Division 2, Class II Division 1/2 and Class III Division 1/2 Protection
Thread Size
No
UPC
78456445400
Fitting Type
Angled Connector
Type
Non-Insulated
Trade Size
4 Inch
Degree of Protection
No
Dimensions
5.75 Inch x 11.063 Inch
Finish
Electroplated Zinc
For Use With
Flexible Metallic Conduit
Insulation Material
No
Conductor Range
3/0-6 AWG
Item Name
45 Degree Liquidtight Connector
Material
Malleable Iron
Sub Brand
Liquidator™

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.