Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds LR50M Malleable Iron Type LR Conduit Outlet Body 1/2-Inch Condulet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds LR50M Malleable Iron Type LR Conduit Outlet Body 1/2-Inch Condulet®

SKU: 117782
Crouse-Hinds Condulet® Type LR Form 5 conduit outlet body is perfect for threaded rigid/IMC conduit systems in commercial and industrial applications. This 2-Hub conduit outlet body makes 90-degree bend in conduit runs and serves as pull outlets for installed conductors. It offers easy access to conductors for maintenance and future system changes. It features high-impact-resistant malleable iron construction and corrosion-resistant electro-galvanized/aluminum acrylic paint finish for longer endurance. It measures 4.68-Inch x 2.05-Inch x 1.37-Inch. This 1/2-Inch outlet body with right side-opening, has capacity of 4.5-Cubic-Inch. The smooth and rounded integral bushings of this conduit outlet body offer superior protection for wire insulation. Conduit outlet body is UL listed and CSA certified.
  • Features malleable iron construction
  • Has trade size of 1/2-Inch
  • Measures 4.68-Inch x 2.05-Inch x 1.37-Inch

Overview

Crouse-Hinds Condulet® Type LR Form 5 conduit outlet body is perfect for threaded rigid/IMC conduit systems in commercial and industrial applications. This 2-Hub conduit outlet body makes 90-degree bend in conduit runs and serves as pull outlets for installed conductors. It offers easy access to conductors for maintenance and future system changes. It features high-impact-resistant malleable iron construction and corrosion-resistant electro-galvanized/aluminum acrylic paint finish for longer endurance. It measures 4.68-Inch x 2.05-Inch x 1.37-Inch. This 1/2-Inch outlet body with right side-opening, has capacity of 4.5-Cubic-Inch. The smooth and rounded integral bushings of this conduit outlet body offer superior protection for wire insulation. Conduit outlet body is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
UNSPSC
39131708
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
GTIN
00782274756035
Standards
UL 514B Listed, CSA C22.2 No.18, Federal Specification: W-C-586D
Access
Right Side
Connection Type
Threaded
Item Name
Conduit Outlet Body
Cover Type
Screw-On
Cubic Capacity
4.5
Dimensions
4.68 Inch Length x 2.05 Inch Width x 1.37 Inch Height
Finish
Electrogalvanized with Aluminum Acrylic Painted
For Use With
Rigid Conduit
Hub Placement
90 Degree
Material
Malleable Iron
Conduit Body Form
Form 5
NEMA Rating
NEMA 3R
Number of Hubs
2.0000
Sub Brand
Condulet®
Brand Name
Crouse-Hinds
Trade Size
1/2 Inch
Conduit Body Style
Type LR
UPC
78227475603
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
LR50M
Insulation Material
No
Schedule
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.