Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds LL125M Malleable Iron Type LL Conduit Outlet Body 1-1/4-Inch Condulet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds LL125M Malleable Iron Type LL Conduit Outlet Body 1-1/4-Inch Condulet®

SKU: 112321
Crouse-Hinds Condulet® Type LL Form 5 conduit outlet body is perfect for threaded rigid/IMC conduit systems in commercial and industrial applications. This 2-Hub conduit outlet body makes 90-degree bend in conduit runs and serves as pull outlets for installed conductors. It offers easy access to conductors for maintenance and future system changes. It features high-impact-resistant malleable iron construction and corrosion-resistant electro-galvanized/aluminum acrylic paint finish for longer endurance. It measures 8.12-Inch x 2-3/4-Inch x 2-3/4-Inch. This 1-1/4-Inch outlet body with left side-opening, has capacity of 32-Cubic-Inch and accepts three 2-AWG XHHW wires. The smooth and rounded integral bushings of this conduit outlet body offer superior protection for wire insulation. Conduit outlet body is UL listed and CSA certified.
  • Features malleable iron construction
  • Has trade size of 1-1/4-inches
  • Measures 8.12-Inch x 2-3/4-Inch x 2-3/4-Inch

Overview

Crouse-Hinds Condulet® Type LL Form 5 conduit outlet body is perfect for threaded rigid/IMC conduit systems in commercial and industrial applications. This 2-Hub conduit outlet body makes 90-degree bend in conduit runs and serves as pull outlets for installed conductors. It offers easy access to conductors for maintenance and future system changes. It features high-impact-resistant malleable iron construction and corrosion-resistant electro-galvanized/aluminum acrylic paint finish for longer endurance. It measures 8.12-Inch x 2-3/4-Inch x 2-3/4-Inch. This 1-1/4-Inch outlet body with left side-opening, has capacity of 32-Cubic-Inch and accepts three 2-AWG XHHW wires. The smooth and rounded integral bushings of this conduit outlet body offer superior protection for wire insulation. Conduit outlet body is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Sub Brand
Condulet®
UNSPSC
39131708
RoHS Flag
Contact manufacturer
Number of Hubs
2.0000
Item Name
Conduit Outlet Body
UPC
78227475616
Standards
UL 514B Listed, CSA C22.2 No.18, Federal Specification: W-C-586D
Material
Malleable Iron
Trade Size
1-1/4 Inch
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
LL125M
NEMA Rating
NEMA 3R
Dimensions
8.12 Inch Length x 2.75 Inch Width x 2.75 Inch Height
Conductor Capacity
2 AWG
Conduit Body Style
Type LL
GTIN
00782274756165
Connection Type
Threaded
Energy Star Flag
No
Finish
Electrogalvanized with Aluminum Acrylic Painted
Hub Placement
90 Degree
Country Of Origin
*** Multiple Countries ***
Brand Name
Crouse-Hinds
Conduit Body Form
Form 5
Cover Type
Screw-On
Cubic Capacity
32
Access
Left Side
sku
112321
For Use With
Rigid Conduit
Insulation Material
No
Schedule
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.