Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds LL100M Malleable Iron Type LL Conduit Outlet Body 1-Inch Condulet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds LL100M Malleable Iron Type LL Conduit Outlet Body 1-Inch Condulet®

SKU: 112319
Crouse-Hinds Condulet® Type LL Form 5 conduit outlet body is perfect for threaded rigid/IMC conduit systems in commercial and industrial applications. This 2-Hub conduit outlet body makes 90-degree bend in conduit runs and serves as pull outlets for installed conductors. It offers easy access to conductors for maintenance and future system changes. It features high-impact-resistant malleable iron construction and corrosion-resistant electro-galvanized/aluminum acrylic paint finish for longer endurance. It measures 6.2-Inch x 2.65-Inch x 1.9-Inch. This 1-Inch outlet body with left side-opening, has capacity of 12.5-Cubic-Inch and accepts three 4-AWG XHHW wires. The smooth and rounded integral bushings of this conduit outlet body offer superior protection for wire insulation. Conduit outlet body is UL listed and CSA certified.
  • Features malleable iron construction
  • Has trade size of 1-Inch
  • Measures 6.2-Inch x 2.65-Inch x 1.9-Inch

Overview

Crouse-Hinds Condulet® Type LL Form 5 conduit outlet body is perfect for threaded rigid/IMC conduit systems in commercial and industrial applications. This 2-Hub conduit outlet body makes 90-degree bend in conduit runs and serves as pull outlets for installed conductors. It offers easy access to conductors for maintenance and future system changes. It features high-impact-resistant malleable iron construction and corrosion-resistant electro-galvanized/aluminum acrylic paint finish for longer endurance. It measures 6.2-Inch x 2.65-Inch x 1.9-Inch. This 1-Inch outlet body with left side-opening, has capacity of 12.5-Cubic-Inch and accepts three 4-AWG XHHW wires. The smooth and rounded integral bushings of this conduit outlet body offer superior protection for wire insulation. Conduit outlet body is UL listed and CSA certified.

Specifications

Country Of Origin
*** Multiple Countries ***
Manufacturer Part Number
LL100M
Manufacturer Name
Cooper Crouse-Hinds
Energy Star Flag
No
RoHS Flag
Contact manufacturer
Trade Size
1 Inch
UNSPSC
39131708
GTIN
00782274756158
Standards
UL 514B Listed, CSA C22.2 No.18, Federal Specification: W-C-586D
UPC
78227475615
Conduit Body Style
Type LL
Access
Left Side
Sub Brand
Condulet®
Item Name
Conduit Outlet Body
Conductor Capacity
4 AWG
Connection Type
Threaded
Cover Type
Screw-On
Cubic Capacity
12.5
Dimensions
6.2 Inch Length x 2.65 Inch Width x 1.9 Inch Height
Finish
Electrogalvanized with Aluminum Acrylic Painted
For Use With
Rigid Conduit
Brand Name
Crouse-Hinds
Hub Placement
90 Degree
Material
Malleable Iron
NEMA Rating
NEMA 3R
Number of Hubs
2.0000
Conduit Body Form
Form 5
Insulation Material
No
Schedule
No
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.