Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds LBD8800 Feraloy® Iron Alloy Type LB Conduit Outlet Body 3-Inch Condulet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds LBD8800 Feraloy® Iron Alloy Type LB Conduit Outlet Body 3-Inch Condulet®

SKU: 125521
Crouse-Hinds Condulet® Type LB Conduit outlet body features feraloy iron alloy construction with electro-galvanized aluminum acrylic paint finish. It has trade size of 3-inches and 35.3-Cubic-Inch capacity. This conduit outlet body has threaded connection and comes with domed cover. It measures 19-11/16-Inch x 5-5/8-Inch x 9-9/16-Inch. This 2-Hub conduit outlet body is useful on rigid conduit and acts as pull outlets for installation of conductors. It offers openings for making splices and taps in conductors. It has tapered threads and integral bushings for protecting wire insulation.

This conduit outlet body is useful to connect conduit sections and provides taps for branch conduit runs. This conduit body with 7-Inch radius, is suitable to make 90-degree bend in conduit runs. It provides access to conductors for maintenance and future system changes. Conduit outlet body is UL listed and CSA certified.
  • Cover openings on an angle allow conductors to be pulled straight through hubs from either direction
  • Cover and gasket furnished
  • Measures 19-11/16-Inch x 5-5/8-Inch x 9-9/16-Inch

Overview

Crouse-Hinds Condulet® Type LB Conduit outlet body features feraloy iron alloy construction with electro-galvanized aluminum acrylic paint finish. It has trade size of 3-inches and 35.3-Cubic-Inch capacity. This conduit outlet body has threaded connection and comes with domed cover. It measures 19-11/16-Inch x 5-5/8-Inch x 9-9/16-Inch. This 2-Hub conduit outlet body is useful on rigid conduit and acts as pull outlets for installation of conductors. It offers openings for making splices and taps in conductors. It has tapered threads and integral bushings for protecting wire insulation.

This conduit outlet body is useful to connect conduit sections and provides taps for branch conduit runs. This conduit body with 7-Inch radius, is suitable to make 90-degree bend in conduit runs. It provides access to conductors for maintenance and future system changes. Conduit outlet body is UL listed and CSA certified.

Specifications

Country Of Origin
United States of America
Manufacturer Part Number
LBD8800
Manufacturer Name
Cooper Crouse-Hinds
Energy Star Flag
No
RoHS Flag
Contact manufacturer
Bend Radius
7 Inch
Trade Size
3 Inch
UNSPSC
39131708
GTIN
00782274518800
Standards
UL 514B Listed, CSA C22.2 No.18, Federal Specification: W-C-586D
UPC
78227451880
Conduit Body Style
Type LB
Access
No
Sub Brand
Condulet®
Item Name
Conduit Outlet Body
Connection Type
Threaded
Cubic Capacity
212
Dimensions
19.687 Inch Length x 5.625 Inch Width x 9.562 Inch Height
Finish
Electrogalvanized with Aluminum Acrylic Painted
Brand Name
Crouse-Hinds
Hub Placement
90 Degree
Material
Feraloy® Iron Alloy
Number of Hubs
2.0000
Conduit Body Form
No
Insulation Material
No
Schedule
No
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.