Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds LB59 Copper Free Aluminum Type LB Conduit Outlet Body 1-1/2-Inch Condulet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds LB59 Copper Free Aluminum Type LB Conduit Outlet Body 1-1/2-Inch Condulet®

SKU: 127251
Crouse-Hinds Condulet® Type LB Mark 9 conduit outlet body features copper-free aluminum construction with natural finish. It has trade size of 1-1/2-inches and 35-Cubic-Inch capacity. This NEMA 3R rated conduit outlet body with threaded connection, comes with screw-on cover. It measures 7-3/4-Inch x 2-1/2-Inch x 3-3/4-Inch. This 2-Hub conduit outlet body is useful on rigid conduit and acts as pull outlets for installation of conductors. It offers openings for making splices and taps in conductors. It offers more space for heavier conductors.

This conduit outlet body has tapered threads and integral bushings for protecting wire insulation. It is useful to connect conduit sections and provides taps for branch conduit runs. This conduit body with 1.9-Inch radius, is suitable to make 90-degree bend in conduit runs. It provides access to conductors for maintenance and future system changes. Conduit outlet body is UL listed and CSA certified.
  • Features copper-free aluminum construction
  • Has trade size of 1-1/2-inches
  • Measures 7.75-Inch x 2.5-Inch x 3.75-Inch

Overview

Crouse-Hinds Condulet® Type LB Mark 9 conduit outlet body features copper-free aluminum construction with natural finish. It has trade size of 1-1/2-inches and 35-Cubic-Inch capacity. This NEMA 3R rated conduit outlet body with threaded connection, comes with screw-on cover. It measures 7-3/4-Inch x 2-1/2-Inch x 3-3/4-Inch. This 2-Hub conduit outlet body is useful on rigid conduit and acts as pull outlets for installation of conductors. It offers openings for making splices and taps in conductors. It offers more space for heavier conductors.

This conduit outlet body has tapered threads and integral bushings for protecting wire insulation. It is useful to connect conduit sections and provides taps for branch conduit runs. This conduit body with 1.9-Inch radius, is suitable to make 90-degree bend in conduit runs. It provides access to conductors for maintenance and future system changes. Conduit outlet body is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
UNSPSC
39131708
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
GTIN
00782274515304
Standards
UL E15022 Listed, CSA 22.2 No 18 Certified, Federal Specification: W-C-586D
Access
Back Side
Color
Natural
Bend Radius
1.9 Inch
Connection Type
Threaded
Item Name
Conduit Outlet Body
Cover Type
Screw-On
Cubic Capacity
35
Dimensions
7.75 Inch Length x 2.5 Inch Width x 3.75 Inch Height
Finish
No
For Use With
Rigid Conduit
Hub Placement
90 Degree
Material
Copper-Free Aluminum
Conduit Body Form
Mark 9
NEMA Rating
NEMA 3R
Number of Hubs
2.0000
Sub Brand
Condulet®
Brand Name
Crouse-Hinds
Trade Size
1-1/2 Inch
Conduit Body Style
Type LB
sku
127251
UPC
78227451530
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
LB59
Insulation Material
No
Schedule
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.