Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds LB35CGN Die Cast Aluminum Type LB Conduit Outlet Body With Cover And Neoprene Gasket 1-Inch Condulet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds LB35CGN Die Cast Aluminum Type LB Conduit Outlet Body With Cover And Neoprene Gasket 1-Inch Condulet®

SKU: 421037
Crouse-Hinds Condulet® Series 5 Type LB conduit outlet body features die-cast aluminum construction with aluminum acrylic paint finish. It has trade size of 1-Inch and 12.2-Cubic-Inch capacity. This NEMA 3R rated conduit outlet body with threaded connection, comes with screw-on cover and neoprene gasket. It measures 5.97-Inch x 1.74-Inch x 2.74-Inch. This 2-Hub conduit outlet body comes with tri-head set screws for use on EMT conduit. It acts as pull outlets for conductors being installed. It offers openings for making splices and taps in conductors.

This conduit outlet body has tapered threads and integral bushings for protecting wire insulation. This conduit outlet body is useful to connect conduit sections and provides taps for branch conduit runs. It accommodates conductor of size 4-AWG. This conduit body is suitable to make 90-degree bend in conduit runs. It provides access to conductors for maintenance and future system changes. Conduit outlet body is UL listed and CSA certified.
  • Features die-cast aluminum construction
  • Has trade size of 1-Inch
  • Measures 5.97-Inch x 1.74-Inch x 2.74-Inch

Overview

Crouse-Hinds Condulet® Series 5 Type LB conduit outlet body features die-cast aluminum construction with aluminum acrylic paint finish. It has trade size of 1-Inch and 12.2-Cubic-Inch capacity. This NEMA 3R rated conduit outlet body with threaded connection, comes with screw-on cover and neoprene gasket. It measures 5.97-Inch x 1.74-Inch x 2.74-Inch. This 2-Hub conduit outlet body comes with tri-head set screws for use on EMT conduit. It acts as pull outlets for conductors being installed. It offers openings for making splices and taps in conductors.

This conduit outlet body has tapered threads and integral bushings for protecting wire insulation. This conduit outlet body is useful to connect conduit sections and provides taps for branch conduit runs. It accommodates conductor of size 4-AWG. This conduit body is suitable to make 90-degree bend in conduit runs. It provides access to conductors for maintenance and future system changes. Conduit outlet body is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
UNSPSC
39131708
Country Of Origin
India
Energy Star Flag
No
GTIN
00784564743718
Standards
UL E15022 Listed, CSA 22.2 No 18 Certified, Federal Specification: W-C-586D
Access
Back Side
Conductor Capacity
4 AWG
Connection Type
Threaded
Item Name
Conduit Outlet Body With Cover And Neoprene Gasket
Cover Type
Screw-On
Cubic Capacity
12.2
Dimensions
5.97 Inch Length x 1.74 Inch Width x 2.74 Inch Height
Finish
Aluminum Acrylic Paint
For Use With
Rigid Conduit
Hub Placement
90 Degree
Material
Die Cast Aluminum
Conduit Body Form
Series 5
NEMA Rating
NEMA 3R
Number of Hubs
2.0000
Sub Brand
Condulet®
Brand Name
Crouse-Hinds
Trade Size
1 Inch
Conduit Body Style
Type LB
UPC
78456474371
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
LB35CGN
Insulation Material
No
Schedule
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.