Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds K100SG Sheet Steel Blank Cover With Integral Gasket 1-Inch Condulet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds K100SG Sheet Steel Blank Cover With Integral Gasket 1-Inch Condulet®

SKU: 110031
Crouse-Hinds Condulet® Form 5 Blank cover with integral gasket, features sheet steel construction. This blank cover of trade size 1-Inch, has stainless steel cover screws for easy installations. Blank cover is UL listed and CSA certified.
  • Features sheet steel construction
  • Has trade size of 1-Inch
  • Stainless steel cover screws offer easy installation

Overview

Crouse-Hinds Condulet® Form 5 Blank cover with integral gasket, features sheet steel construction. This blank cover of trade size 1-Inch, has stainless steel cover screws for easy installations. Blank cover is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Item Name
Blank Cover With Integral Gasket
Mounting
Screw-On
Manufacturer Name
Cooper Crouse-Hinds
RoHS Flag
Contact manufacturer
Material
Sheet Steel
Manufacturer Part Number
K100SG
sku
110031
Energy Star Flag
No
Conduit Body Form
Form 5
Country Of Origin
China
UPC
66227700277
Trade Size
1 Inch
UNSPSC
39131708
Brand Name
Crouse-Hinds
Sub Brand
Condulet®
Standards
UL Listed, CSA Certified
GTIN
00662277002776
Finish
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.