Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds GUP314 Electrogalvanized and Aluminum Acrylic Paint Feraloy® Iron Alloy GUP Series Junction Box 4-1/8-Inch 29-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds GUP314 Electrogalvanized and Aluminum Acrylic Paint Feraloy® Iron Alloy GUP Series Junction Box 4-1/8-Inch 29-Cubic-Inch

SKU: 104014
Crouse-Hinds Junction box features feraloy iron alloy construction with electro-galvanized and aluminum acrylic paint finish. It has capacity of 29-Cubic-Inch. This 4-1/8-Inch round compact box has two 3/4-Inch hubs at top, two 3/4-Inch hubs at bottom, one 3/4-Inch hub at side and four 1-Inch hubs at the back. Junction box includes rain-tight enclosure neoprene o-ring gasket and internal green ground screw. Junction box has natural copper-free aluminum cover.
  • Supplied with a variety of hubs (6 hubs and 3 plugs or 10 hubs and 7 plugs)
  • Explosion-proof, dust-ignition-proof and rain-tight
  • Enclosure is provided with four 3/4-Inch pipe plugs and three 1-Inch pipe plugs

Overview

Crouse-Hinds Junction box features feraloy iron alloy construction with electro-galvanized and aluminum acrylic paint finish. It has capacity of 29-Cubic-Inch. This 4-1/8-Inch round compact box has two 3/4-Inch hubs at top, two 3/4-Inch hubs at bottom, one 3/4-Inch hub at side and four 1-Inch hubs at the back. Junction box includes rain-tight enclosure neoprene o-ring gasket and internal green ground screw. Junction box has natural copper-free aluminum cover.

Specifications

Type
GUP Series
Standards
UL 886 Listed, CSA Certified, Class I Division 1, 2 Group C, D, Class II Division 1 Group E F G, CLA
GTIN
00662276004771
UNSPSC
39121332
NEMA Rating
NEMA 4
Size
4-1/8 Inch
Brand Name
Crouse-Hinds
Cubic Capacity
29
Degree of Protection
No
Finish
Electrogalvanized with Aluminum Acrylic Painted
Hub Size
2 - 3/4 Inch Top, 2 - 3/4 Inch Bottom, 1 - 3/4 Inch Side, 4 - 1 Inch Back
Shape
Round
Includes
Neoprene O-Ring Gasket, Internal Green Ground Screw
Insulation Material
No
Item Name
Junction Box
Material
Feraloy® Iron Alloy
Number of Hubs
10.0000
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
GUP314
Manufacturer Name
Cooper Crouse-Hinds
UPC
66227600477

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.