Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds GUAT69 Electrogalvanized and Aluminum Acrylic Paint Feraloy® Iron Alloy GUAT Series Conduit Outlet Box With Cover 5-Inch 80-Cubic-Inch Condulet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds GUAT69 Electrogalvanized and Aluminum Acrylic Paint Feraloy® Iron Alloy GUAT Series Conduit Outlet Box With Cover 5-Inch 80-Cubic-Inch Condulet®

SKU: 133314
Crouse-Hinds Condulet® Conduit outlet box features feraloy iron alloy construction with electro-galvanized and aluminum acrylic paint finish. This 5-Inch round shape outlet box has an internal volume capacity of 80-Cubic-Inch. Box has natural copper-free aluminum cover. Outlet box has three 2-Inch taper threaded hubs to provide grounding continuity. Conduit outlet box is pad mountable. Conduit outlet box includes internal green ground screw, neoprene O-ring and four standard mounting pads.
  • Cast ears on cover offers easy removal as well tightening
  • Threaded cover openings
  • Ten different hub arrangements
  • Smooth, integral hub bushing safeguards conductor insulation while pulling
  • Surface covers furnished with boxes
  • Cover threads are 12 pitch standard, 16 pitch on select aluminum shapes and sizes

Overview

Crouse-Hinds Condulet® Conduit outlet box features feraloy iron alloy construction with electro-galvanized and aluminum acrylic paint finish. This 5-Inch round shape outlet box has an internal volume capacity of 80-Cubic-Inch. Box has natural copper-free aluminum cover. Outlet box has three 2-Inch taper threaded hubs to provide grounding continuity. Conduit outlet box is pad mountable. Conduit outlet box includes internal green ground screw, neoprene O-ring and four standard mounting pads.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Material
Feraloy® Iron Alloy
RoHS Flag
Contact manufacturer
Item Name
Conduit Outlet Box With Cover
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121314
GTIN
00782274468105
Mounting
(4) Pad
Insulation Material
No
NEMA Rating
NEMA 3, 4, 7C, 7D, 9E, 9F, 9G
Type
GUAT Series
Sub Brand
Condulet®
Size
5 Inch
Shape
Round
Standards
UL 886 Listed, CSA Certified, Class I Division 1, 2 Group C, D, Class II Division 1 Group E F G, CLA
Includes
Internal Green Ground Screw, Neoprene O-Ring, (4) Standard Mounting Pads
sku
133314
Degree of Protection
No
Brand Name
Crouse-Hinds
Cubic Capacity
80
Finish
Electrogalvanized with Aluminum Acrylic Painted
Number of Hubs
3.0000
Hub Size
2 Inch
Manufacturer Part Number
GUAT69
Manufacturer Name
Cooper Crouse-Hinds
UPC
78227446810
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.